Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC KP11T-30 Tapered Contact Tip, Magnum 100A, 0.03 Inch, Std Duty | CR9KWG

LINCOLN ELECTRIC KP11T-30 Tapered Contact Tip, Magnum 100A, 0.03 Inch, Std Duty

Item: CR9KWG Model: KP11T-30Cross Ref: 61UY36
In Stock

Get it by Tuesday, Jun 10

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€2.41 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemContact Tip
Compatible With BrandLincoln
Compatible With SeriesMagnum 100L
Connection TypeThreaded
Contact Tip SeriesMagnum 100A Series
Duty RatingStandard , Standard Duty
Fits BrandLincoln
For Gas Diffuser NumberKP35-50
MaterialCopper
Max. Amps100A
Max. Wire Dia.0.03"
Maximum Wire Diameter0.03"
Tip ShapeTapered
Welding ProcessesFlux Cored Welding, MIG Welding
Wire TypeFlux Cored, Solid , Flux-Cored, Solid
For Mig Gun ModelK530-3, K530-5, K530-6
For Mig Gun SeriesMagnum 100L

Shipping Info:

Ship weight (kg) 0.0058
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelMax. AmpsTip ShapeDuty RatingMaterialMax. Wire Dia.Wire TypeFor Gas Diffuser NumberConnection TypePkg. Qty.Price
LINCOLN ELECTRIC KP11-35 Contact Tip, Magnum 100A, 0.035 Inch, Std Duty | CR9KUL KP11-35100AStandardStandardCopper0.035"Flux Cored, SolidKP35-50Threaded1€1.94
LINCOLN ELECTRIC KP2078-1B1 Contact Tip, Magnum 100A, 0.035 Inch, Std Duty, Lincoln | CR9KUM KP2078-1B1100AStandardStandardCopper0.035"AluminumKP35-50Threaded1€5.28
LINCOLN ELECTRIC KP11-45 Contact Tip, Magnum 100A, 0.045 Inch, Std Duty | CR9KUN KP11-45100AStandardStandardCopper0.045"Flux Cored, SolidKP35-50Threaded1€1.72
LINCOLN ELECTRIC KP2744-025 Contact Tip, Magnum Pro 350A, 0.025 Inch, Std Duty | CR9KUP KP2744-025350AStandardStandardCopper1/40"Flux Cored, SolidKP2746-1, KP2746-1-B25Threaded1€1.97
LINCOLN ELECTRIC KP2744-030 Contact Tip, Magnum Pro 350A, 0.03 Inch, Std Duty | CR9KUQ KP2744-030350AStandardStandardCopper0.03"Flux Cored, SolidKP2746-1, KP2746-1-B25Threaded1€2.23
LINCOLN ELECTRIC KP2744-035 Contact Tip, Magnum Pro 350A, 0.035 Inch, Std Duty | CR9KUR KP2744-035350AStandardStandardCopper0.035"Flux Cored, SolidKP2746, KP3141, KP3360Threaded1€4.13
LINCOLN ELECTRIC KP2744-035A Contact Tip, Magnum Pro 350A, 0.035 Inch, Std Duty, Lincoln | CR9KUT KP2744-035A350AStandardStandardAluminum0.035"AluminumKP2746-1, KP2746-1-B25Threaded1€4.48

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC KP11T-30 Tapered Contact Tip, Magnum 100A, 0.03 Inch, Std Duty
€2.41 /unit