Flat Shipping

Flat Shipping at €24.99 + VAT

WALTER P44280-2R25-D57 WSM35S Rectangle Milling Insert, 0.0980 Inch Corner Radius, 1/4 Inch Thick | CU8LUM

WALTER TOOLS P44280-2R25-D57 WSM35S Rectangle Milling Insert, 0.0980 Inch Corner Radius, 1/4 Inch Thick

Item: CU8LUM Model: P44280-2R25-D57 WSM35SCross Ref: 56RM85
Limited Availability

Get it by Thursday, Jun 12

This product can only be shipped in multiples of 10
Request a Quote

Payment

Delivery

Product Specifications:

ItemMilling Insert
Ansi NumberP44280-2R25-D57
Chip-breakerYes
Chip-breaker CodeD57
Clearance Angle
CoatingPVD
Corner Radius0.098"
Cutting Edge Length12.7 mm
FinishTitanium Aluminum Nitride, Aluminum Oxide
Hole TypeWith Hole
MaterialCarbide
Number Of Cutting Edges8
Primary Material ApplicationHigh Temperature Alloy, Stainless Steel
RakeNegative
ShapeRectangular, Rhombic
StyleP44280
Thickness1/4"
Width3/8"

Shipping Info:

Ship weight (kg) 0.081
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginDE

Product Variants

ProductModelThicknessAnsi NumberCorner RadiusInscribed CircleRakeShapeChip-breaker CodeCutting Edge LengthPrice
WALTER LNHX1306PDR-L55T WXM15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTJ LNHX1306PDR-L55T WXM150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER LNHX1306PDR-L55T WAK15 Rectangle Milling Insert, 0.0240 Inch Corner Radius, 0.2680 Inch Thick | CU8LTK LNHX1306PDR-L55T WAK150.268"LNHX1306PDR-L55T0.024"-NegativeRectangularL55T13 mm€46.59
WALTER P44280-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTL P44280-1R10-D57 WKP25S0.217"P44280-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€56.88
WALTER P44290-1R10-D57 WKP25S Rectangle Milling Insert, 0.0390 Inch Corner Radius, 0.2170 Inch Thick | CU8LTM P44290-1R10-D57 WKP25S0.217"P44290-1R10-D570.039"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTN P44280-1R125-D57 WKP25S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€53.61
WALTER P44290-1R125-D57 WKP25S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTP P44290-1R125-D57 WKP25S0.217"P44290-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€43.75
WALTER P44280-1R125-D57 WSM35S Rectangle Milling Insert, 0.0490 Inch Corner Radius, 0.2170 Inch Thick | CU8LTQ P44280-1R125-D57 WSM35S0.217"P44280-1R125-D570.049"-NegativeRectangular, RhombicD5712.7 mm€54.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WALTER TOOLS P44280-2R25-D57 WSM35S Rectangle Milling Insert, 0.0980 Inch Corner Radius, 1/4 Inch Thick