Item | Multiprocess Welder |
Color | Red |
Features | Aluminum Pulse Process, Multi-Process Capable, Synergic Control |
For Material Type | Aluminum, Stainless Steel, Steel |
For Wire Type | Aluminum, Flux-Cored, Solid |
Includes | 0.035/0.045 In Drive Rolls And Guide For Steeldrive Roll And Guide Tube Kit .035/.045 Solid Wiredual Cylinder Cartfoot Amptrol-25Ft 6 Pingas Regulatorgas Regulator And Hosemagnum Pro Curve 300 Gun 15 Ft. (4.5 M)Parts Kit For Pta-17 Tig Torchpta-17F Tig Torch Ready Pak 12.5Ftstick Electrode Holder And Cable (Includes Twist Mate Connector)Tig Torch Twist-Mate To Stud Adapter Cableweld Cable Packagework Clamp And Cable |
Input Frequency | 50/60 Hz |
Input Voltage | 208/230/460/575V AC |
Maximum Amperage (mig) | 360A |
Maximum Amperage (stick) | 360A |
Maximum Amperage (tig) | 360A |
Maximum Wire Feed Speed | 700 in./min. |
Minimum Amperage (mig) | 5A |
Minimum Amperage (stick) | 5A |
Overall Depth | 40.39" |
Overall Height | 37.3" |
Overall Width | 18" |
Phase | 1.0 |
Plug Type | Bare Leads |
Polarity | DC |
Power Cord Included | Yes |
Process | Flux-Cored Welding (FCAW), MIG Welding (GMAW), Stick Welding (SMAW), TIG Welding (GTAW) |
Rated Output @ Duty Cycle (mig) | 250 A @ 26.5 V, 100%320 A @ 30V, 60%350 A @ 31.5 V, 40% |
Rated Output @ Duty Cycle (stick) | 230A @ 29.2V, 100%, 300A @ 32V, 60%, 310A @ 32.4V, 40% |
Rated Output @ Duty Cycle (tig) | 250A @ 20V, 100%, 320A @ 22.8V, 60%, 360A @ 24.4V, 40% |
Remote Connection Type | 6-Pin (Lincoln), 7-Pin (Lincoln) |
Tig Arc Start Feature | Adjustable AC Balance, Adjustable AC Frequency |
Weight | 327 lbs. |
Welding Power Source Type | CC/CV |
Wire Dia. | 0.045", 0.046875" |