LINCOLN ELECTRIC ED035013 Stick Electrodes, Stainless Steel, E410-16, 5/32 Inch x 14 Inch, 30 lb | CR9LFC

LINCOLN ELECTRIC ED035013 Stick Electrodes, Stainless Steel, E410-16, 5/32 Inch x 14 Inch, 30 lb

Item: CR9LFC Model: ED035013Cross Ref: 786XD0
Limited Availability

Get it by Tuesday, Jun 10

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
Aws ClassificationE410-16
Container Size10 lbs.
Container TypeHermetically Sealed Can
For Material GradeGrade 403, Grade 410, Grade 414, Grade 416, Grade 420, Grade 431
For Material TypeStainless Steel To Stainless Steel
For Welding PositionFlat/Horizontal/Overhead/Vertical Up
Length14"
MaterialStainless Steel
Mfr. SeriesExcalibur 410-16 Series
Min. Tensile Strength75 ksi
Min. Yield Strength63 ksi
Minimum Required Yield Strength63 ksi
Overall Dia.5/32"
Overall Length14"
ProcessStick Welding
Tensile Strength99 ksi to 101 ksi
Welding Current DesignationAC, DCEP
StandardsAWS A5.4
Tensile Strength (as Welded)99 ksi to 101 ksi
Weight30 lbs.

Shipping Info:

Ship weight (kg) 13.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginMX

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthContainer TypeYield Strength (as Welded)Minimum Required Yield StrengthOverall Dia.Overall LengthPrice
LINCOLN ELECTRIC ED033084 Stick Electrodes, Stainless Steel, E308/308H-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDG ED033084--------€129.68
LINCOLN ELECTRIC ED033086 Stick Electrodes, Stainless Steel, E308/308H-16, 3/16 Inch x 14 Inch, 30 lb | CR9LDH ED033086E308-16, E308H-16AC, DCEP80 ksiHermetically Sealed Can63 ksi to 79 ksi-3/16"14"-
RFQ
LINCOLN ELECTRIC ED033083 Stick Electrodes, Stainless Steel, E308/308H-16, 3/32 Inch x 12 Inch, 24 lb | CR9LDJ ED033083---------
RFQ
LINCOLN ELECTRIC ED033080 Stick Electrodes, Stainless Steel, E308/308L-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDL ED033080--------€128.61
LINCOLN ELECTRIC ED033081 Stick Electrodes, Stainless Steel, E308/308L-16, 5/32 Inch x 14 Inch, 30 lb | CR9LDP ED033081--------€138.59
LINCOLN ELECTRIC ED033090 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 30 lb | CR9LDQ ED033090E308-17, E308L-17AC, DCEP75 ksiHermetically Sealed Can62 ksi to 68 ksi----
RFQ
LINCOLN ELECTRIC ED033093 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 6 lb | CR9LDR ED033093E308-17, E308L-17AC, DCEP75 ksiPlastic Tube62 ksi to 68 ksi-1/8"14"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED035013 Stick Electrodes, Stainless Steel, E410-16, 5/32 Inch x 14 Inch, 30 lb