LINCOLN ELECTRIC ED033084 Stick Electrodes, Stainless Steel, E308/308H-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDG

LINCOLN ELECTRIC ED033084 Stick Electrodes, Stainless Steel, E308/308H-16, 1/8 Inch x 14 Inch, 30 lb

Item: CR9LDG Model: ED033084Cross Ref: 786WP8
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemElectrode
For Material TypeStainless Steel To Stainless Steel
MaterialStainless Steel
Overall Length14"
StandardsAWS A5.4
Tensile Strength (as Welded)86 ksi to 93 ksi
Weight10 lbs.

Shipping Info:

Ship weight (kg) 15.6195
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelAws ClassificationWelding Current DesignationMin. Tensile StrengthContainer TypeYield Strength (as Welded)Minimum Required Yield StrengthOverall Dia.Overall LengthPrice
LINCOLN ELECTRIC ED033086 Stick Electrodes, Stainless Steel, E308/308H-16, 3/16 Inch x 14 Inch, 30 lb | CR9LDH ED033086E308-16, E308H-16AC, DCEP80 ksiHermetically Sealed Can63 ksi to 79 ksi-3/16"14"-
RFQ
LINCOLN ELECTRIC ED033083 Stick Electrodes, Stainless Steel, E308/308H-16, 3/32 Inch x 12 Inch, 24 lb | CR9LDJ ED033083---------
RFQ
LINCOLN ELECTRIC ED033080 Stick Electrodes, Stainless Steel, E308/308L-16, 1/8 Inch x 14 Inch, 30 lb | CR9LDL ED033080--------€128.61
LINCOLN ELECTRIC ED033081 Stick Electrodes, Stainless Steel, E308/308L-16, 5/32 Inch x 14 Inch, 30 lb | CR9LDP ED033081--------€138.59
LINCOLN ELECTRIC ED033090 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 30 lb | CR9LDQ ED033090E308-17, E308L-17AC, DCEP75 ksiHermetically Sealed Can62 ksi to 68 ksi----
RFQ
LINCOLN ELECTRIC ED033093 Stick Electrodes, Stainless Steel, E308/308L-17, 1/8 Inch x 14 Inch, 6 lb | CR9LDR ED033093E308-17, E308L-17AC, DCEP75 ksiPlastic Tube62 ksi to 68 ksi-1/8"14"-
RFQ
LINCOLN ELECTRIC ED033092 Stick Electrodes, Stainless Steel, E308/308L-17, 3/16 Inch x 14 Inch, 30 lb | CR9LDT ED033092E308-17, E308L-17AC, DCEP75 ksiHermetically Sealed Can62 ksi to 68 ksi-3/16"14"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED033084 Stick Electrodes, Stainless Steel, E308/308H-16, 1/8 Inch x 14 Inch, 30 lb