LINCOLN ELECTRIC ED034340 TIG Welding Rods, Carbon Steel, ER70S-6, 1/16 Inch x 36 Inch, 50 lb | CR9MJX

LINCOLN ELECTRIC ED034340 TIG Welding Rods, Carbon Steel, ER70S-6, 1/16 Inch x 36 Inch, 50 lb

Item: CR9MJX Model: ED034340Cross Ref: 786X67
In Stock

Get it by Wednesday, Jun 11

€452.56 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding
Compatible Shielding Gas100% Argon
Container TypeCarton
FinishCopper Coat
For Material TypeCarbon Steel To Carbon Steel
Length36"
MaterialCarbon Steel
Min. Tensile Strength70 ksi
Minimum Required Yield Strength58 ksi
Overall Dia.1/16"
Overall Length36"
ProcessTIG Welding
Welding Current DesignationDCEN
Overall Diameter0.0625"
Rod Length36"
StandardsAWS A5.18
Weight50 lbs.

Shipping Info:

Ship weight (kg) 22.5
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54
Country of OriginUS

Product Variants

ProductModelContainer TypeOverall Dia.MaterialFinishCompatible Shielding GasProcessMin. Tensile StrengthFor Material TypePrice
LINCOLN ELECTRIC ED033952 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 10 lb | CR9MJH ED033952Carton0.062"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€93.26
LINCOLN ELECTRIC ED034325 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 20 lb | CR9MJJ ED034325Plastic Tube1/16"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel-
RFQ
LINCOLN ELECTRIC ED034331 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 50 lb | CR9MJL ED034331Carton0.062"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€408.07
LINCOLN ELECTRIC ED034330 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 30 lb | CR9MJM ED034330--------€118.50
LINCOLN ELECTRIC ED033954 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 40 lb | CR9MJN ED033954Carton1/8"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€83.01
LINCOLN ELECTRIC ED034333 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 50 lb | CR9MJP ED034333Carton1/8"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€359.88
LINCOLN ELECTRIC ED034329 TIG Welding Rods, Carbon Steel, ER70S-2, 3/32 Inch x 36 Inch, 30 lb | CR9MJR ED034329--------€121.18

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034340 TIG Welding Rods, Carbon Steel, ER70S-6, 1/16 Inch x 36 Inch, 50 lb
€452.56 /unit