Flat Shipping

Flat Shipping at €24.99 + VAT

LINCOLN ELECTRIC ED034325 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 20 lb | CR9MJJ

LINCOLN ELECTRIC ED034325 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 20 lb

Item: CR9MJJ Model: ED034325Cross Ref: 786X52
Limited Availability

Get it by Thursday, Jun 12

Request a Quote

Payment

Delivery

Product Specifications:

ItemWelding
Compatible Shielding Gas100% Argon
Container TypePlastic Tube
Elongation31%
FinishCopper Coat
For Material TypeCarbon Steel To Carbon Steel
Length36"
MaterialCarbon Steel
Min. Tensile Strength70 ksi
Minimum Required Elongation22%
Minimum Required Yield Strength58 ksi
Overall Dia.1/16"
Overall Length36"
ProcessTIG Welding
Tensile Strength (as Welded)77 ksi
Welding Current DesignationDCEN
Yield Strength (as Welded)85 ksi to 96 ksi
Aws ClassificationER70S-2
Elongation (as Welded)31%
Elongation (minimum Required)22%
Finish/coatingCopper Coated
For Welding PositionFlat, Horizontal, Overhead, Vertical Down, Vertical Up
Overall Diameter0.0625"
Rod Length36"
SeriesLincoln ER70S-2
StandardsAWS A5.18
Tensile Strength (minimum Required)70 ksi
Weight20 lbs.
Yield Strength (minimum Required)58 ksi

Shipping Info:

Ship weight (kg) 9
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelContainer TypeOverall Dia.MaterialFinishCompatible Shielding GasProcessMin. Tensile StrengthFor Material TypePrice
LINCOLN ELECTRIC ED033952 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 10 lb | CR9MJH ED033952Carton0.062"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€93.26
LINCOLN ELECTRIC ED034331 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 50 lb | CR9MJL ED034331Carton0.062"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€408.07
LINCOLN ELECTRIC ED034330 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 30 lb | CR9MJM ED034330--------€118.50
LINCOLN ELECTRIC ED033954 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 40 lb | CR9MJN ED033954Carton1/8"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€83.01
LINCOLN ELECTRIC ED034333 TIG Welding Rods, Carbon Steel, ER70S-2, 1/8 Inch x 36 Inch, 50 lb | CR9MJP ED034333Carton1/8"Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€359.88
LINCOLN ELECTRIC ED034329 TIG Welding Rods, Carbon Steel, ER70S-2, 3/32 Inch x 36 Inch, 30 lb | CR9MJR ED034329--------€121.18
LINCOLN ELECTRIC ED033953 TIG Welding Rods, Carbon Steel, ER70S-2, 3/32 Inch x 36 Inch, 40 lb | CR9MJT ED033953Carton-Carbon SteelCopper Coat100% ArgonTIG Welding70 ksiCarbon Steel To Carbon Steel€86.86

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LINCOLN ELECTRIC ED034325 TIG Welding Rods, Carbon Steel, ER70S-2, 1/16 Inch x 36 Inch, 20 lb