GROVE GEAR EL8520386.00 | AY7AET

GROVE GEAR EL8520386.00 EL-BMQ852-7.5-D-250 Worm Reducer, 7.5:1 Ratio, 1.625 Inch I.D, 2 Inch O.D, Aluminum

Item: AY7AET Model: EL8520386.00Cross Ref: EL-BMQ852-7.5-D-250
In Stock

Get it by Friday, Jun 13

€8,677.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
AssemblyBMQ-D
Center Distance5 1/4"
Frame250TC
Gear TypeWorm
Gearbox TypeWorm
Housing MaterialAluminum
Input Bore (c Face)1 5/8"
Input Bore Size1 5/8"
Input Dia.1 5/8"
Input Keyway Size (c Face)3/8" x 3/16"
Input Rpm1750 RPM
Input StyleC Face Quill
MaterialAluminum
Max Input Hp28 1/10 hp
Max. Input Hp28 1/10 hp
Mounting TypeBase
No. Of Gear Reductions1
Output Diameter2"
Output Hp26 7/10 hp
Output Key Size1/2" x 2.5"
Output Rpm233 RPM
Output ShaftShaft
Output Shaft Assembly CodeD
Output Shaft Dia.2"
Output Shaft DirectionDouble
Output Shaft OrientationLR
Output Shaft TypeDouble Shaft
Output StyleD
Output Torque7213 lbs.-in.
Overhung Load3245 lbs.
Product LineEL Series - Aluminum Worm Gear Reducers
ReducerWorm - Right Angle
Reduction TypeSingle
SeriesEL Series
Series StyleEL-BMQ-D
Service Factor1
Shaft Seal MaterialViton
Ships Factory DirectYes
Weight163 lbs.

Shipping Info:

Ship weight (kg) 73.35
Ship height (cm)50.8
Ship length (cm)101.6
Ship width (cm)93.98

Product Variants

ProductModelOverhung LoadMax. Input HpFrameOutput TorqueOutput Shaft TypeGear TypeInput RpmOutput Shaft Dia.Price
GROVE GEAR EL8520356.00 | AX7UZE EL8520356.003560 lbs.8 21/200 hp210TC9419 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520244.00 | AY3AKD EL8520244.003560 lbs.18 11/100 hp56C8941 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520248.00 | AY3AKE EL8520248.003560 lbs.8 21/200 hp56C9419 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520316.00 | AY3LBG EL8520316.003560 lbs.18 11/100 hp180TC8941 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520288.00 | AY3TAG EL8520288.003600 lbs.2 9/125 hp140TC4646 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520359.00 | AY3TAJ EL8520359.003590 lbs.2.906 hp210TC5478 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93
GROVE GEAR EL8520357.00 | AY3VJN EL8520357.003560 lbs.6.777 hp210TC9362 lbs.-in.Double ShaftWorm1750 RPM2"€8,677.93

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GROVE GEAR EL8520386.00 EL-BMQ852-7.5-D-250 Worm Reducer, 7.5:1 Ratio, 1.625 Inch I.D, 2 Inch O.D, Aluminum
€8,677.93 /unit