Item | Swing Gate Operator |
Color | Black |
Construction | Steel |
Cycle | Continuous Cycles/Day |
Depth | 24 1/2" |
For Use With | 375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000 |
Height | 28" |
Includes | (2) Covers, (2) Keys, (2) Warning Signs, Arm Assembly, Hardware Bag, Operator, Retro Reflective Photo Eye, Warranty Card |
Max. Capacity | 2000 lbs. |
Motor Hp | 1 hp |
Operation | Commercial And Industrial Grade |
Safety Features | (6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release, Inherent Reversing Sensor, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Surge Suppression |
Type | Dual Gate |
Voltage | 110V AC |
Width | 16.406" |
Compatible Gate Maximum Length | 22 ft. |
Manufacturer Warranty Length | 5 yrs. |
Material | Steel |
Operating Voltage | 115V AC |
Overall Depth | 28" |
Overall Height | 15 1/4" |
Overall Width | 24 3/4" |
Power Source | Electric |
Standards | UL 325 |