LIFTMASTER LA500PKGU Linear Actuator Package, Dual Gate | CR9KFH

LIFTMASTER LA500PKGU Linear Actuator Package, Dual Gate

Item: CR9KFH Model: LA500PKGUCross Ref: 45TR81
In Stock

Get it by Friday, Jun 13

€2,968.18 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemOperator
ColorBlack, Burgundy
ConstructionAluminum
CycleContinuous Cycles/Day
Depth40.391"
For Use With375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, KPW250, KPW5, MFR. No. LOOPDETLM, STAR1000
Height5.812"
IncludesControl Box, Master Arm
Max. Capacity1600 lbs.
Motor Voltage24V DC
OperationCommercial And Industrial Grade
Safety FeaturesAnti-Tailgate, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Solar-Ready Ultra-Reliable System, Wireless Dual Gate Communication
TypeDual Gate
Voltage120V AC
Width4.203"

Shipping Info:

Ship weight (kg) 30.6
Ship height (cm)20.64
Ship length (cm)102.55
Ship width (cm)10.8
Country of OriginMX

Product Variants

ProductModelMax. CapacityDepthColorConstructionMotor HpMotor TypeMotor VoltagePrice
LIFTMASTER SL3000501UL Slide Gate Operator, Dual Gate | CR9KGC SL3000501UL1000 lbs.21.609"BlackSteel1/2 hp--€4,069.98
LIFTMASTER SL3000101UL Slide Gate Operator, Dual Gate | CR9KGD SL3000101UL2000 lbs.21.609"BlackSteel1 hp--€4,759.04
LIFTMASTER CSW24UL Swing Gate Operator, Dual Gate | CR9KGE CSW24UL1600 lbs.18.781"BlackSteel-DC-€4,205.29
LIFTMASTER CSW200101UL Swing Gate Operator, Dual Gate | CR9KGF CSW200101UL2000 lbs.24 1/2"BlackSteel1 hp--€4,880.83

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFTMASTER LA500PKGU Linear Actuator Package, Dual Gate
€2,968.18 /unit