Item | Slide Gate Operator |
Color | Black |
Construction | Steel |
Cycle | Continuous Cycles/Day |
Depth | 21.609" |
For Use With | 375UT, 811LM, 813LM, 828LM, 892LT, 894LT, EL1SS, G50ENL1218, G50ENL1818, G50XNL1218, G50XNL1818, HTRNB, KPW250, KPW5, LOOPDETLM, Mfr. No. MPEL, STAR1000 |
Height | 26 1/2" |
Includes | (2) Keys, (2) Warning Signs, 30 ft. No. 41 Chain, Cover, Eye Bolt Kit, Operator, Retro Reflective Photo Eye, Warranty Card |
Max. Capacity | 2000 lbs. |
Motor Hp | 1 hp |
Operation | Commercial And Industrial Grade |
Safety Features | (6) Monitored Safety Inputs, Anti-Tailgate, Battery Back Up, Emergency Release, Inherent Reversing Sensor, Pre-Motion Warning Alarm, Programmable Auxiliary Relays, Surge Suppression |
Type | Dual Gate |
Voltage | 110V AC |
Width | 18.109" |
Compatible Gate Maximum Capacity | 2000 lbs. |
Compatible Gate Maximum Length | 50 ft. |
Compatible Gate Type | Dual Slide |
Display Qty | 1 |
Features | Gate Safety Sensors, Prevent Accidents, Quick Close Feature |
Gate Operating Speed | 1 FPS |
Manufacturer Warranty Length | 5 yrs. |
Material | Steel |
Maximum Motor Horsepower | 1 hp |
Maximum Operating Temperature | 140°F |
Minimum Operating Temperature | -4°F |
Operating Voltage | 115V AC |
Overall Depth | 26 1/2" |
Overall Height | 18 1/8" |
Overall Width | 20 3/8" |
Power Source | Battery |
Standards | UL 325 |