LIFT PRODUCTS LPECTT-60-45 Electro Hydraulic Tilter, 6000 Lbs Capacity, 48 x 60 Inch Max. Platform Size | CE8ZDW

LIFT PRODUCTS LPECTT-60-45 Electro Hydraulic Tilter, 6000 Lbs Capacity, 48 x 60 Inch Max. Platform Size

Item: CE8ZDW Model: LPECTT-60-45
Limited Availability
Request a Quote

Payment

Delivery

Product Specifications:

ItemHydraulic Pallet Tilter
Base Size22 1/2" x 48"
Load Capacity6000 lbs.
Max. Height24 3/8"
Maximum Platform Size48" x 60"
Min. Height10"
Tilting Angle45°

Shipping Info:

Country of OriginUS

Product Variants

ProductModelLoad CapacityMax. HeightMin. HeightBase SizeTilting AngleMaximum Platform SizePrice
LIFT PRODUCTS LPECTL-20-45 Electro Hydraulic Tilter, 2000 Lbs Capacity, 48 x 60 Inch Max. Platform Size | CE8ZDU LPECTL-20-452000 lbs.24 3/8"10"22 1/2" x 48"45°48" x 60"-
RFQ
LIFT PRODUCTS LPECTT-40-45 Electro Hydraulic Tilter, 4000 Lbs Capacity, 48 x 60 Inch Max. Platform Size | CE8ZDV LPECTT-40-454000 lbs.24 3/8"10"22 1/2" x 48"45°48" x 60"-
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT PRODUCTS LPECTT-60-45 Electro Hydraulic Tilter, 6000 Lbs Capacity, 48 x 60 Inch Max. Platform Size