FABORY U39100.043.0300 Spring Pin, 0.448-0.459 Inch Dia. Range, 7/16 Inch Nominal Dia., Spring Steel Grade | CG8PYB 41LR50

FABORY U39100.043.0300 Spring Pin, 7/16 In Nominal Dia., Steel, 0.448 In To 0.459 In Actual Dia. Rng, 3 In Lg.

Item: CG8PYB Model: U39100.043.0300Cross Ref: 41LR50
Limited Availability
€6.03 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpring Pin
Actual Dia. Range0.448" to 0.459"
Chamfer Dia.0.43"
Double Shear Strength19800 lbs.
FinishPlain
GradeNon Graded
Length3"
MaterialSteel
Max. Chamfer Length0.095"
Min. Chamfer Length0.017"
Nominal Dia.7/16"
System Of MeasurementImperial
TypeSlotted
Wall Thickness0.077"
End TypeChamfered
Fits Minimum Hole Diameter7/16"
Minimum Chamfer Length0.017"
Pin TypeSlotted
StandardsASME B18.8.2

Shipping Info:

Country of OriginVaries

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

FABORY U39100.043.0300 Spring Pin, 7/16 In Nominal Dia., Steel, 0.448 In To 0.459 In Actual Dia. Rng, 3 In Lg.
€6.03 /unit