Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

T & S B-0220 Kitchen Faucet 2.2 Gpm 18 Inch Spout | AE2HTB 4XKK6

T&S B-0220 Kitchen Faucet 2.2 Gpm 18 Inch Spout

Item: AE2HTB Model: B-0220Cross Ref: 4XKK6
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€328.11 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemKitchen Faucet
Body MaterialBrass
Faucet OperationManual
Faucet SpoutSwing
FinishChrome Plated
Flow Rate2.2 GPM
Handle TypeLever
Mounting Hole Center To Center8"
Mounting TypeDeck
Number Of Handles2
Number Of Holes2.0
Spout Length18"
Body Size8"
Body TypeC/C Deckplate
Cartridge Spindle Size1/4"
Cartridge-spindleTurn Compression
FeatureSpring Check
Flow Rate18.39 GPM
Inlet TypeAdjustable Centers
Max. Pressure125 psi
Max. Temp.140°F
Min. Pressure20 psi
Min. Temp.40°F
NozzleSwivel
Nozzle Outlet TypeLaminar Flow Device

Shipping Info:

Ship weight (kg) 2.637
Ship height (cm)30.48
Ship length (cm)9.86
Ship width (cm)69.85
HS code8481805060
Country of OriginUS

Product Variants

ProductModelNumber Of HandlesBody MaterialPrice
T & S B-0341 Gooseneck Kitchen Faucet 2.2 Gpm 10-3/8 In Spout | AA2BEP 10C480 B-03412Brass€318.53
T & S B-2866-04 Gn Kitchen Faucet 2.2gpm 10-13/16 Inch Spt. | AC2QWD 2MCT1 B-2866-042Brass€297.09
T & S B-1111 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AE2HRU 4XKJ8 B-11112Brass€139.86
T & S B-1121 Kitchen Faucet 2.2 Gpm 8 Inch Spout | AE2HRV 4XKJ9 B-11212Brass€188.22
T & S B-1123 Kitchen Faucet 2.2 Gpm 12 Inch Spout | AE2HRW 4XKK1 B-11232Brass€193.45
T & S B-1128 Kitchen Faucet 2.2 Gpm 12 Inch Spout | AE2HRX 4XKK2 B-11282Brass€215.17
T & S B-0232 Kitchen Faucet 2.2 Gpm 6 Inch Spout | AE2HRY 4XKK3 B-02322Brass€190.58

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

T&S B-0220 Kitchen Faucet 2.2 Gpm 18 Inch Spout
€328.11 /unit