LIFT-ALL EN2602NX12 Web Sling, 12 ft Sling Length, 9, 600 lb Vertical Hitch Capacity, 7 | CR9JVP

LIFT-ALL EN2602NX12 Web Sling, 12 ft Sling Length, 9, 600 lb Vertical Hitch Capacity

Item: CR9JVP Model: EN2602NX12Cross Ref: 9KEM4
In Stock

Get it by Monday, Jun 16

€59.07 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
Basket Hitch Capacity19200 lbs.
Basket Hitch Capacity @ 30 DegreesNot Applicable
Basket Hitch Capacity @ 45 DegreesNot Applicable
Basket Hitch Capacity @ 60 DegreesNot Applicable
Choker Hitch Capacity7700 lbs.
ColorYellow
End TypeEndless
Eye LengthNot Applicable
Fitting MaterialNot Applicable
Hitch TypeBasket, Choker, Vertical
Hook Attachment TypeNot Applicable
Hook Opening WidthNot Applicable
IncludesWeb Sling Safety Bulletin Rev 3 11
Length12 ft.
Master Link Inside LengthNot Applicable
Master Link Inside WidthNot Applicable
MaterialNylon
Number Of Chains1
Number Of Legs1
Number Of Plies2
Overall Width2"
Resistant ToAlcohols, Ethers, Strong Alkalies
Tag Attachment TypePartially Sewn
Temp. Range-60°F to +200°F
Thickness1/4"
TypeEndless - Type 5
Vertical Hitch Capacity9600 lbs.
Width2"
Yarn CoatingLatex
Capacity IndicatorsNone
Coating TypeLatex
Maximum Operating Temperature200°F
Minimum Operating Temperature-60°F
Primary FeatureGeneral Purpose
Reinforcement PropertiesAbrasion Resistant Treatment
Resistance PropertiesAbrasion Resistant
Sling Length12 ft.
Sling MaterialNylon
Sling TypeType 5
Sling Width2"
StandardsASME B30.9, OSHA 1910.184, WSTDA
Tag FeaturesNone
Tag TypeStandard Tag

Shipping Info:

Ship weight (kg) 0.585
Country of OriginUS

Product Variants

ProductModelNumber Of PliesColorTypeVertical Hitch CapacityMaterialChoker Hitch CapacityBasket Hitch CapacityEye LengthPrice
LIFT-ALL DSV602DX36IN Sling Vertical Drum W2in | AD7WYN 4GY52 DSV602DX36IN-YellowDrum Sling Vertical-Polyester--36"€133.41
LIFT-ALL DSH601D Sling Horizontal Drum | AD7WYP 4GY53 DSH601D----Polyester---€154.75
LIFT-ALL EE2812TFX26 Web Sling Two Ply 26 Feet | AF4XMD 9NUP3 EE2812TFX26--Two Ply-----€823.04
LIFT-ALL EE2603NFX12 12 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, No. of Plies 2, 3 Inch W | CD2HFQ 9KEM3 EE2603NFX122Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€103.52
LIFT-ALL EE2801NFX12 Web Sling, 12 Feet, Flat Eye and Eye, Nylon, Number of Plies 2, 1 Inch Width | CD3RLZ 8EPC5 EE2801NFX122Yellow-3200 lbs.Nylon2500 lbs.6400 lbs.8 1/2"€24.47
LIFT-ALL EE1603NFX12 Web Sling, 12 Ft. Length, 3 Inch Width, Nylon, Yellow | CH6PBY 9PZT2 EE1603NFX121Yellow-3600 lbs.Nylon2900 lbs.7200 lbs.11"€67.62
LIFT-ALL EE2603NFX3 Web Sling, 3 Ft. Length, Nylon, 2 Plies, 3 Inch Width | CH6PBZ 9R097 EE2603NFX32Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€20.33

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL EN2602NX12 Web Sling, 12 ft Sling Length, 9, 600 lb Vertical Hitch Capacity
€59.07 /unit