LIFT-ALL DSH601D Sling Horizontal Drum | AD7WYP 4GY53

LIFT-ALL DSH601D Sling Horizontal Drum

Item: AD7WYP Model: DSH601DCross Ref: 4GY53
In Stock

Get it by Wednesday, Jun 11

€154.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemWeb Sling
MaterialPolyester
Temp. Range200°F
Width1"
ColorYellow
Drum OrientationHorizontal
For Drum MaterialMetal
For Maximum Drum Height36"
Grip LocationRim
Product TypeLifting Sling
Weight Capacity1500 lbs.

Shipping Info:

Ship weight (kg) 2.07
Ship height (cm)5.08
Ship length (cm)19.3
Ship width (cm)9.91
HS code6307909889
Country of OriginUS

Product Variants

ProductModelNumber Of PliesColorTypeVertical Hitch CapacityMaterialChoker Hitch CapacityBasket Hitch CapacityEye LengthPrice
LIFT-ALL DSV602DX36IN Sling Vertical Drum W2in | AD7WYN 4GY52 DSV602DX36IN-YellowDrum Sling Vertical-Polyester--36"€133.41
LIFT-ALL EE2812TFX26 Web Sling Two Ply 26 Feet | AF4XMD 9NUP3 EE2812TFX26--Two Ply-----€823.04
LIFT-ALL EE2603NFX12 12 ft. Flat Eye and Eye - Type 3 Web Sling, Nylon, No. of Plies 2, 3 Inch W | CD2HFQ 9KEM3 EE2603NFX122Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€103.52
LIFT-ALL EE2801NFX12 Web Sling, 12 Feet, Flat Eye and Eye, Nylon, Number of Plies 2, 1 Inch Width | CD3RLZ 8EPC5 EE2801NFX122Yellow-3200 lbs.Nylon2500 lbs.6400 lbs.8 1/2"€24.47
LIFT-ALL EE1603NFX12 Web Sling, 12 Ft. Length, 3 Inch Width, Nylon, Yellow | CH6PBY 9PZT2 EE1603NFX121Yellow-3600 lbs.Nylon2900 lbs.7200 lbs.11"€67.62
LIFT-ALL EE2603NFX3 Web Sling, 3 Ft. Length, Nylon, 2 Plies, 3 Inch Width | CH6PBZ 9R097 EE2603NFX32Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€20.33
LIFT-ALL EE2603NFX4 Web Sling, 4 Ft. Length, 3 Inch Width, Nylon, Yellow | CH6PCA 9UGE9 EE2603NFX42Yellow-6600 lbs.Nylon5280 lbs.13200 lbs.11"€47.39

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LIFT-ALL DSH601D Sling Horizontal Drum
€154.75 /unit