MILWAUKEE 48-22-8445 Tool Cabinet, 19 1/2 Inch Overall Width, 14 1/2 Inch Overall Dp | CV4PTX

MILWAUKEE 48-22-8445 Tool Cabinet, 19 1/2 Inch Overall Width, 14 1/2 Inch Overall Dp

Item: CV4PTX Model: 48-22-8445Cross Ref: 792VK9
In Stock

Get it by Friday, Jun 13

€258.72 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemTool Cabinet
Body FinishMatte
Closure TypeLatching Quick Access Door
ColorBlack, Red
Compatible Modular SystemPackout
ConfigurationIndividual
FeaturesImpact Resistant Body, Offers Secure Hang And Stack Functionality, Quick Access Door
Height10 1/2"
Includes(1) Packout Cabinet
Includes CastersNo
Includes DrawersNo
Includes KeysNo
Length12"
Lid StyleFront Access Door
Locking SystemMetal Renforced Locking Point
MaterialImpact Resistant Polymers
Number Of Boxes1
Number Of Compartments1
Number Of Dividers0
Number Of Handles0
Number Of Keys Included0
Number Of Trays0
Overall Depth14 1/2"
Overall Width19 1/2"
Recommended Padlock Size3/8 In
StackableYes
Total Load Capacity50 lbs.
Total Storage Capacity1.31 cu. ft.
Width18"

Shipping Info:

Ship weight (kg) 6.345
Ship height (cm)37.47
Ship length (cm)36.83
Ship width (cm)49.53
Country of OriginIL

Product Variants

ProductModelOverall WidthColorHeightOverall DepthTotal Load CapacityOverall LengthNumber Of HandlesClosure TypePrice
MILWAUKEE 48-22-8062 Bin Set, 4 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZR 48-22-80624"Red-4"-4"--€13.79
MILWAUKEE 48-22-8063 Large Bin Set, 8 Inch Overall Width, 4 Inch Overall Length, 4 Inch Overall Dp | CT3GZT 48-22-80638"Red-4"-4"--€20.57
MILWAUKEE 48-22-8041 Cooler Divider, 1 Inch Overall Width, 10 3/5 Inch Overall Dp, 12 1/5 Inch Overall Ht | CT3HWW 48-22-80411"-12 1/5"10 3/5"----€28.03
MILWAUKEE 48-22-8460 Cooler, 16 Qt Cooler Capacity, 10 Inch Exterior Width, 16 Inch Exterior Lg | CT3HWX 48-22-8460--------€155.49
MILWAUKEE 48-22-8462 Cooler, 40 Qt Cooler Capacity, 22 Inch Exterior Width, 16 1/4 Inch Exterior Lg | CT3HWY 48-22-8462--------€357.22
MILWAUKEE 48-22-8473 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 3 Inch Overall Ht | CT3JTN 48-22-847316.312"-3"12 1/2"----€13.84
MILWAUKEE 48-22-8472 Drawer Divider, 16 5/16 Inch Overall Width, 12 1/2 Inch Overall Dp, 5 Inch Overall Ht | CT3JTP 48-22-847216.312"-5"12 1/2"----€14.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

MILWAUKEE 48-22-8445 Tool Cabinet, 19 1/2 Inch Overall Width, 14 1/2 Inch Overall Dp
€258.72 /unit