Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 3104 10 08 Union Tee, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10Pk | CJ3RLN

LEGRIS 3104 10 08 Union Tee, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10Pk

Item: CJ3RLN Model: 3104 10 08Cross Ref: 5WTJ3
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€255.05 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemUnion Tee
ApplicationAir
ColorBlack
Fitting MaterialNylon
Fitting Side A Connection TypePush-to-Connect
Fitting Side A Tube Outer Diameter10 mm
Fitting Side B Connection TypePush-to-Connect
Fitting Side B Tube Outer Diameter8 mm
Fitting Side C Connection TypePush-to-Connect
Fitting Side C Tube Outer Diameter10 mm
Includes Pre-applied Thread SealantYes
Maximum Operating Pressure290 psi
Maximum Operating Temperature176°F
Minimum Operating Temperature4°F
Overall Length53 mm
Specific Fitting ShapeTee
Standards2011/65/EC, DI: 1907/2006 (REACH), DI: 2002/95/EC (ROHS), DI: 97/23/EC (PED), ISO 14743
System Of MeasurementMetric
Vacuum Rating28 in. hg

Shipping Info:

Ship weight (kg) 0.18
Ship height (cm)5.08
Ship length (cm)5.08
Ship width (cm)5.08
Country of OriginFR

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 3104 10 08 Union Tee, Push-to-Connect x Push-to-Connect x Push-to-Connect, 10Pk
€255.05 /pack