Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U26660.016.0150 Metal Screw Pan #8 1 1/2 L - Pack Of 100 | AB2GQJ 1LY65

APPROVED VENDOR U26660.016.0150 Sheet Metal Screw, 8-18 Thread Size, 1 1/2 In Lg., 0.115 In Head Ht., 5/16 In Head Dia., 100 Pk

Item: AB2GQJ Model: U26660.016.0150Cross Ref: 1LY65
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.90 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSheet Metal Screw
Drive Size#2
Drive TypePhillips
FinishZinc Plated
Head Dia.5/16"
Head Height0.115"
Head TypePan
Length1 1/2"
MaterialSteel
System Of MeasurementImperial
Thread Size#8-18
Tip TypePointed
TypeStandard
Dimensional StandardsASME B18.6.3
DrivePhillips
Fastener Length1 1/2"
Head Width0.312"
Minimum Head Width0.285"
Screw Size#8

Shipping Info:

Ship weight (kg) 0.3375
Ship height (cm)5.33
Ship length (cm)7.62
Ship width (cm)7.62
HS code7318141030
Country of OriginCN

Product Variants

ProductModelScrew SizeDrive SizePoint TypeThread SizeTypeTip TypeMaterialHead TypePkg. Qty.Price
APPROVED VENDOR U26660.011.0037 Metal Screw Pan #4 3/8 Inch Length - Pack Of 100 | AB2GPG 1LY38 U26660.011.0037-#1AB#4-24StandardPointedSteelPan100€1.92
APPROVED VENDOR U26660.011.0050 Metal Screw Pan #4 1/2 Inch Length - Pack Of 100 | AB2GPH 1LY39 U26660.011.0050-#1-#4-24StandardPointedSteelPan100€1.64
APPROVED VENDOR U26660.011.0062 Metal Screw Pan #4 5/8 Inch Length - Pack Of 100 | AB2GPJ 1LY40 U26660.011.0062-#1-#4-24StandardPointedSteelPan100€3.16
APPROVED VENDOR U26660.011.0075 Metal Screw Pan #4 3/4 Inch Length - Pack Of 100 | AB2GPK 1LY41 U26660.011.0075-#1-#4-24StandardPointedSteelPan100€4.29
APPROVED VENDOR U26660.011.0100 Metal Screw Pan #4 1 Inch Length - Pack Of 100 | AB2GPL 1LY42 U26660.011.0100-#1SMS#4-24StandardPointedSteelPan100€4.28
APPROVED VENDOR U26660.013.0025 Metal Screw Pan #6 1/4 Inch Length - Pack Of 100 | AB2GPM 1LY43 U26660.013.0025-#2-#6-20StandardPointedSteelPan100€2.56
APPROVED VENDOR U26660.013.0037 Metal Screw Pan #6 3/8 Inch Length - Pack Of 100 | AB2GPN 1LY44 U26660.013.0037-#2AB#6-20StandardPointedSteelPan100€2.43

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U26660.016.0150 Sheet Metal Screw, 8-18 Thread Size, 1 1/2 In Lg., 0.115 In Head Ht., 5/16 In Head Dia., 100 Pk
€8.90 /pack