Flat Shipping

Flat Shipping at €24.99 + VAT

E JAMES & CO 6040-1YTAPE Rubber Neoprene 1 Inch Thick 4 x 36 In | AB2LPH 1MRL5

E JAMES & CO 6040-1YTAPE Rubber Neoprene 1 Inch Thick 4 x 36 In

Item: AB2LPH Model: 6040-1YTAPECross Ref: 1MRL5
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€97.17 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemRubber Strip
Backing TypeAdhesive
ColorBlack
Durometer40A
Elongation350%
FinishSmooth
Length36"
MaterialNeoprene Rubber
Max. Temp.170°F
Min. Temp. Rating-20°F
Tensile Strength1000 psi
Thickness1"
TypeCommercial Grade
Width4"
Abrasion ResistanceGood
Adhesive TypeAcrylic
Chemical ResistanceFair
Compression Set33%
Density1.5 g/cc
GradeStandard
Maximum Adhesive Temperature230°F
Maximum Temperature250°F
Minimum Adhesive Temperature-30°F
Minimum Temperature-30°F
Oil ResistanceGood
Overall Length36"
Overall Width4"
ShapeStrip
StandardsASTM D2000 BC 407
Tear Strength20 N/mm
TextureSmooth
Thickness Tolerance+/-0.061"
Water ResistanceGood
Weather ResistanceExcellent

Shipping Info:

Ship weight (kg) 3.5163
Ship height (cm)4.45
Ship length (cm)91.92
Ship width (cm)15.72
HS code4008210000
Country of OriginCN

Product Variants

ProductModelThicknessMin. Temp. RatingTypeMaterialColorDurometerFinishPrice
E JAMES & CO 1040-1/16HGX Rubber Neoprene 1/16 Inch Thick 2 x 36 In | AA9LJK 1DUW2 1040-1/16HGX0.062"-30°FHigh GradeNeoprene RubberBlack40ASmooth€4.46
E JAMES & CO 1040-1/8HGX Rubber Neoprene 1/8 Inch Thick 2 x 36 In | AA9LJN 1DUW6 1040-1/8HGX1/8"-30°FHigh GradeNeoprene RubberBlack40ASmooth€7.80
E JAMES & CO 1040-3/16HGX Rubber Neoprene 3/16 Inch Thick 2 x 36 In | AA9LJQ 1DUW8 1040-3/16HGX0.188"-30°FHigh GradeNeoprene RubberBlack40ASmooth€10.92
E JAMES & CO 1040-1/4HGX Rubber Neoprene 1/4 Inch Thick 2 x 36 In | AA9LJR 1DUX1 1040-1/4HGX1/4"-30°FHigh GradeNeoprene RubberBlack40ASmooth€15.61
E JAMES & CO 1040-3/8HGX Rubber Neoprene 3/8 Inch Thick 2 x 36 In | AA9LJT 1DUX3 1040-3/8HGX3/8"-30°FHigh GradeNeoprene RubberBlack40ASmooth€21.21
E JAMES & CO 1040-1/2HGX Rubber Neoprene 1/2 Inch Thick 2 x 36 In | AA9LJU 1DUX5 1040-1/2HGX1/2"-30°FHigh GradeNeoprene RubberBlack40ASmooth€27.61
E JAMES & CO 1040-1HGX Rubber Neoprene 1 Inch Thick 2 x 36 In | AA9LJW 1DUX9 1040-1HGX1"-30°FHigh GradeNeoprene RubberBlack40ASmooth€42.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

E JAMES & CO 6040-1YTAPE Rubber Neoprene 1 Inch Thick 4 x 36 In
€97.17 /unit