LEESON 131526.00 C184C11FB2C Single Phase Motor | AJ2RRU C184C11FB2C

LEESON 131526.00 C184C11FB2C General Purpose Motor, 1.50 HP, 1 Phase, 60 Hz, 115/208-230V, 1200 RPM

Item: AJ2RRU Model: 131526.00Cross Ref: 36X890 / C184C11FB2C
In Stock

Get it by Thursday, Jun 12

€1,647.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Phase Motor
Ambient Temp.40°C
CodeJ
Duty CycleContinuous
Frame184T
Frequency60 Hz
Full Load Amps11/12A
Grease TypePolyrex EM
Hp1 1/2 hp
Insulation ClassClass F
LubricationPolyrex EM
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationSelective Counter Clockwise
Motor TypeSquirrel Cage Induction Run
Mounting TypeRigid Base
Nameplate Rpm1200 RPM
Nema DesignJ, L
Output Kw1.12 kW
PackagingB
Phase1
Power Factor65
Service Factor1
Shaft Dia.1 1/8"
TypeCF
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 33.75
Ship height (cm)32.72
Ship length (cm)45.57
Ship width (cm)33.17
Country of OriginMX

Product Details:

    • Eff 100%: 67
    • Bearing OPE: 6205
    • CC Number: EXEMPT
    • Bearing PE: 6206
    • Nameplate: 081285.02
    • Winding: C862
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsMotor TypeService FactorFrameAmbient Temp.Price
LEESON 092116.00 C42C17FB1C Single Phase Motor | AJ2PEG C42C17FB1C 092116.00115/208-230V AC1800 RPM1/6 hp4.2/2.1ACapacitor Start1.154240°C€437.16
LEESON 100955.00 C4C17FB3F Single Phase Motor | AJ2PJX C4C17FB3F 100955.00115/208-230V AC1800 RPM1/3 hp6.6/2.9-3.3ACapacitor Start1.154840°C€400.36
LEESON 102013.00 C4C11FB3D Single Phase Motor | AJ2PMR C4C11FB3D 102013.00115/208-230V AC1200 RPM1/6 hp3.8/1.8-1.9ACapacitor Start1.154840°C€521.91
LEESON 102016.00 C4C34FB10C Single Phase Motor | AJ2PMV C4C34FB10C 102016.00115/208-230V AC3600 RPM1/3 hp5.6/2.5-2.8ACapacitor Start1.154840°C€345.16
LEESON 102018.00 M4C17FB22C Single Phase Motor | AJ2PMX M4C17FB22C 102018.00115/208-230V AC1800 RPM1/3 hp6.6/2.9-3.3ACapacitor Start1.154840°C€459.46
LEESON 102020.00 C4C34FB9C Single Phase Motor | AJ2PMZ C4C34FB9C 102020.00115/208-230V AC3600 RPM1/2 hp7/3.4-3.5ACapacitor Start1.1548104°F€393.11
LEESON 110013.00 C6C17FB2K Single Phase Motor | AJ2PZH C6C17FB2K 110013.00115/208-230V AC1800 RPM3/4 hp10.8/5.4ACapacitor Start/Run1.1556104°F€543.67

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 131526.00 C184C11FB2C General Purpose Motor, 1.50 HP, 1 Phase, 60 Hz, 115/208-230V, 1200 RPM
€1,647.29 /unit