LEESON 102013.00 C4C11FB3D Single Phase Motor | AJ2PMR C4C11FB3D

LEESON 102013.00 C4C11FB3D General Purpose Motor, 0.17 HP, 1 Phase, 60 Hz, 115/208-230V, 1200 RPM

Item: AJ2PMR Model: 102013.00Cross Ref: C4C11FB3D
In Stock

Get it by Monday, Jun 16

€521.91 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Phase Motor
Ambient Temp.40°C
CodeL
Duty CycleContinuous
Frame48
Frequency60 Hz
Full Load Amps3.8/1.8-1.9A
Hp1/6 hp
Insulation ClassClass B
Motor Enclosure DesignTotally Enclosed Fan Cooled
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeRigid Base
Nameplate Rpm1200 RPM
Nema DesignL, N
Output Kw0.125 kW
PackagingB
Phase1
Power Factor52
Service Factor1.15
Shaft Dia.1/2"
TypeCF
Voltage115/208-230V AC

Shipping Info:

Ship weight (kg) 9
Ship height (cm)27.64
Ship length (cm)36.68
Ship width (cm)26.52
Country of OriginMX

Product Details:

    • Eff 100%: 54
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: A-92005-12
    • Winding: CE48616
    • GROUP: 3
    • Paint: BLUE - LEESON (ENAMEL)
    • S. F Amps: 4 / 1.9-2.0

Product Variants

ProductModelVoltageNameplate RpmHpFull Load AmpsMotor TypeService FactorFrameAmbient Temp.Price
LEESON 092116.00 C42C17FB1C Single Phase Motor | AJ2PEG C42C17FB1C 092116.00115/208-230V AC1800 RPM1/6 hp4.2/2.1ACapacitor Start1.154240°C€437.16
LEESON 100955.00 C4C17FB3F Single Phase Motor | AJ2PJX C4C17FB3F 100955.00115/208-230V AC1800 RPM1/3 hp6.6/2.9-3.3ACapacitor Start1.154840°C€400.36
LEESON 102016.00 C4C34FB10C Single Phase Motor | AJ2PMV C4C34FB10C 102016.00115/208-230V AC3600 RPM1/3 hp5.6/2.5-2.8ACapacitor Start1.154840°C€345.16
LEESON 102018.00 M4C17FB22C Single Phase Motor | AJ2PMX M4C17FB22C 102018.00115/208-230V AC1800 RPM1/3 hp6.6/2.9-3.3ACapacitor Start1.154840°C€459.46
LEESON 102020.00 C4C34FB9C Single Phase Motor | AJ2PMZ C4C34FB9C 102020.00115/208-230V AC3600 RPM1/2 hp7/3.4-3.5ACapacitor Start1.1548104°F€393.11
LEESON 110013.00 C6C17FB2K Single Phase Motor | AJ2PZH C6C17FB2K 110013.00115/208-230V AC1800 RPM3/4 hp10.8/5.4ACapacitor Start/Run1.1556104°F€543.67
LEESON 110019.00 U6K17FB1L Single Phase Motor | AJ2PZL U6K17FB1L 110019.00115/208-230V AC1800 RPM1 1/2 hp17.2/8.8-8.6ACapacitor Start/Run156H40°C€883.25

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 102013.00 C4C11FB3D General Purpose Motor, 0.17 HP, 1 Phase, 60 Hz, 115/208-230V, 1200 RPM
€521.91 /unit