LEESON 101585.00 A4K17DR6G Single Phase Motor | AJ2PLN A4K17DR6G

LEESON 101585.00 A4K17DR6G Fan and Blower Motor, 0.50 HP, 1 Phase, 60 Hz, 115V, 1800 RPM

Item: AJ2PLN Model: 101585.00Cross Ref: 36X798 / A4K17DR6G
In Stock

Get it by Friday, Jun 13

€559.83 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSingle Phase Motor
Ambient Temp.40°C
Bearing TypeBall
CodeF
Duty CycleContinuous
Efficiency76%
Frame48
Frame MaterialSteel
Frequency60 Hz
Full Load Amps4.6A
Grease TypePolyrex EM
Hp1/2 hp
Insulation ClassClass B
LubricationPolyrex EM
Motor ApplicationHVAC/R
Motor Enclosure DesignDripproof
Motor Mounting PositionHorizontal
Motor Shaft DesignFlat
Motor Shaft RotationSelective Counter Clockwise
Motor TypeCapacitor Start
Mounting TypeResilient Base
Nameplate Rpm1800 RPM
Nema DesignF, N
No. Of Speeds1
Output Kw0.37 kW
Overall Length11 3/8"
PackagingB
Phase1
Power Factor96
Rpm Range1701-1800 RPM
Service Factor1.35
Shaft Dia.1/2"
Shaft Length1 1/2"
Thermal ProtectionAutomatic
TypeKD
Voltage115V AC
Hz60 Hz
Ins. ClassClass B
Length Less Shaft9 7/8"
Max. Ambient Temp.104°F
Motor BearingsBall
Motor DesignCapacitor Start
Motor Frame MaterialSteel
Motor Mounting TypeCradle Base
Motor Service Factor1.35
Motor Thermal ProtectionAuto
Nominal Efficiency76%
StandardsCSA, UL
Weight28 lbs.

Shipping Info:

Ship weight (kg) 10.35
Ship height (cm)23.16
Ship length (cm)40.94
Ship width (cm)26.04
Country of OriginMX

Product Details:

    • S. F Amps: 6
    • Eff 100%: 76
    • Bearing OPE: 6203
    • CC Number: EXEMPT
    • Bearing PE: 6203
    • Nameplate: A-92005-103
    • Winding: BE48471
    • GROUP: 1
    • Paint: GREEN - LEESON WATTSAVER

Product Variants

ProductModelNameplate RpmHpFull Load AmpsFrameInsulation ClassMotor Shaft RotationPower FactorNema DesignPrice
LEESON 101405.00 A4K17DR5H Single Phase Motor | AJ2PKR A4K17DR5H 101405.001725 RPM1/3 hp3.2A48Class FCounter Clockwise94K€489.57
LEESON 101602.00 A4K17DR7F Single Phase Motor | AJ2PLP A4K17DR7F 101602.001800 RPM1/4 hp2.5A48ZClass FSelective Counter Clockwise96M€415.97

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEESON 101585.00 A4K17DR6G Fan and Blower Motor, 0.50 HP, 1 Phase, 60 Hz, 115V, 1800 RPM
€559.83 /unit