APPROVED VENDOR 6FAH6 Environmental Sample Bottle 250 Ml - Pack Of 250 | AE8RMW

LAB SAFETY SUPPLY 6FAH6 Environmental Sample Bottle 250 Ml - Pack Of 250

Item: AE8RMW Model: 6FAH6
In Stock

Get it by Tuesday, Jun 17

€469.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvironmental Sampling Bottle
Basic MaterialPlastic
Body ColorTranslucent
Body MaterialHigh Density Polyethylene
Capacity250 mL
Closure ColorTranslucent
Closure MaterialPolypropylene
Diameter61 mm
Graduation RangeNo Graduations
Height131 mm
MouthWide
Screw Closure Size43 mm to 415 mm
ShapeRound
AutoclavableNo
Autoclavable MaterialNot Autoclavable
BenefitsStrong, Good Impact Strength, And Resists Stress Cracking
Body Diameter61 mm
Bottle TypeSampling
Cap Size (mm - Thread)43 mm to 415 mm
Capacity - Ml250 ml
Capacity - Oz8 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure Thread ConfigurationNot Rated
Closure TypeScrew On
GraduatedNo
Mouth SizeWide
Overall Height131 mm
Pre-cleanedNone
RigiditySemi-Rigid
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Sterile/non-sterileNon-Sterile
Strong And Concentrated Acid ResistanceGood
Temperature Range-100°C to +120°C
Weak Or Dilute Acid ResistanceExcellent

Shipping Info:

Ship weight (kg) 11.25
Ship height (cm)13.1
Ship length (cm)6.1
Ship width (cm)6.1
HS code3926909910
Country of OriginIN

Product Variants

ProductModelHeightCapacityScrew Closure SizeBasic MaterialBody ColorBody MaterialClosure MaterialShapePkg. Qty.Price
APPROVED VENDOR 6FAH1 Environmental Sample Bottle 125 Ml - Pack Of 500 | AE8RMQ 6FAH1104 mm125 mL24 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound500€517.89
APPROVED VENDOR 6FAH2 Environmental Sample Bottle 250 Ml - Pack Of 250 | AE8RMR 6FAH2133 mm250 mL24 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound250€407.34
APPROVED VENDOR 6FAH3 Environmental Sample Bottle 500 Ml - Pack Of 125 | AE8RMT 6FAH3171 mm500 mL28 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound125€261.35
APPROVED VENDOR 6FAH4 Environmental Sample Bottle 1000 Ml - Pack Of 50 | AE8RMU 6FAH4217 mm1000 mL38 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound50€221.41
APPROVED VENDOR 6FAH5 Environmental Sample Bottle 125 Ml - Pack Of 500 | AE8RMV 6FAH5100 mm125 mL38 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound500€623.38
APPROVED VENDOR 6FAH7 Environmental Sample Bottle 500 Ml - Pack Of 125 | AE8RMX 6FAH7168 mm500 mL53 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound125€324.36
APPROVED VENDOR 6FAH8 Environmental Sample Bottle 1000 Ml - Pack Of 50 | AE8RMY 6FAH8199 mm1000 mL63 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound50€203.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAH6 Environmental Sample Bottle 250 Ml - Pack Of 250
€469.05 /unit