Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U51341.008.0025 Machine Screw Fillister 2-56 x 1/4 L - Pack Of 100 | AB9DBQ 2CA25

APPROVED VENDOR U51341.008.0025 Machine Screw, 2-56 Thread Size, SS, 1/4 In Lg., Std, Fillister, 100 Pk

Item: AB9DBQ Model: U51341.008.0025Cross Ref: 2CA25
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.42 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
ClassClass 2A
Drive TypeSlotted
FinishPlain
GradeGrade 18-8
Head Dia.0.162"
Head Height0.083"
Head TypeFillister
Length1/4"
MaterialStainless Steel
System Of MeasurementImperial
Tensile Strength60000 psi
Thread Length1/4"
Thread Size#2-56
Thread TypeCoarse
TypeStandard Machine Screw
DriveSlotted
Fastener Length1/4"
Head Width0.162"
Minimum Head Width0.144"
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.0238
Ship height (cm)3.56
Ship length (cm)6.86
Ship width (cm)5.59
HS code7318156070
Country of OriginTW

Product Variants

ProductModelThread SizeHead HeightThread TypeHead Dia.Thread LengthTensile StrengthClassDrive SizePkg. Qty.Price
APPROVED VENDOR U51341.008.0012 Machine Screw Fillister 2-56 x 1/8 L - Pack Of 100 | AB9DBJ 2CA19 U51341.008.0012#2-560.083"Coarse0.162"1/8"60000 psiClass 2A-100€6.23
APPROVED VENDOR U51341.008.0018 Machine Screw Fillister 2-56 x 3/16 L - Pack Of 100 | AB9DBM 2CA22 U51341.008.0018#2-560.083"Coarse0.162"3/16"60000 psiClass 2A-100€4.82
APPROVED VENDOR U51341.008.0031 Machine Screw Fillister 2-56 x 5/16 L - Pack Of 100 | AB9DBU 2CA28 U51341.008.0031#2-560.083"Coarse0.162"-60000 psiClass 2A-100€5.61
APPROVED VENDOR U51341.008.0037 Machine Screw Fillister 2-56 x 3/8 L - Pack Of 100 | AB9DBX 2CA31 U51341.008.0037#2-560.083"Coarse0.162"3/8"60000 psiClass 2A-100€5.65
APPROVED VENDOR U51341.008.0043 Machine Screw Fillister 2-56 x 7/16 L - Pack Of 100 | AB9DCA 2CA34 U51341.008.0043#2-560.14"Coarse0.162"7/16"60000 psiClass 2A-100€4.40
APPROVED VENDOR U51341.008.0050 Machine Screw Fillister 2-56 x 1/2 L - Pack Of 100 | AB9DCC 2CA36 U51341.008.0050#2-560.083"Coarse0.162"1/2"60000 psiClass 2A-100€6.62
APPROVED VENDOR U51341.008.0087 Machine Screw Fillister 2-56 x 7/8 L - Pack Of 100 | AB9DCE 2CA38 U51341.008.0087#2-560.083"Coarse0.162"-60000 psiClass 2A-100€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U51341.008.0025 Machine Screw, 2-56 Thread Size, SS, 1/4 In Lg., Std, Fillister, 100 Pk
€7.42 /unit