Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FAH4 Environmental Sample Bottle 1000 Ml - Pack Of 50 | AE8RMU

LAB SAFETY SUPPLY 6FAH4 Environmental Sample Bottle 1000 Ml - Pack Of 50

Item: AE8RMU Model: 6FAH4
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€218.43 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvironmental Sampling Bottle
Basic MaterialPlastic
Body ColorTranslucent
Body MaterialHigh Density Polyethylene
Capacity1000 mL
Closure ColorTranslucent
Closure MaterialPolypropylene
Diameter92 mm
Finish0.38T
Graduation RangeNo Graduations
Height217 mm
MouthNarrow
Screw Closure Size38 mm
ShapeRound
AutoclavableNo
Body Diameter92 mm
Bottle TypeSampling
Capacity - Ml1L
Capacity - Oz32 fl. oz.
ClarityTransparent
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
GraduatedNo
Mouth SizeNarrow
Overall Height217 mm
Pre-cleanedNone
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 7.65
Ship height (cm)21.7
Ship length (cm)9.2
Ship width (cm)9.2
HS code3926909910
Country of OriginIN

Product Variants

ProductModelHeightCapacityScrew Closure SizeBasic MaterialBody ColorBody MaterialClosure MaterialShapePkg. Qty.Price
APPROVED VENDOR 6FAH1 Environmental Sample Bottle 125 Ml - Pack Of 500 | AE8RMQ 6FAH1104 mm125 mL24 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound500€517.89
APPROVED VENDOR 6FAH2 Environmental Sample Bottle 250 Ml - Pack Of 250 | AE8RMR 6FAH2133 mm250 mL24 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound250€407.34
APPROVED VENDOR 6FAH3 Environmental Sample Bottle 500 Ml - Pack Of 125 | AE8RMT 6FAH3171 mm500 mL28 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound125€261.35
APPROVED VENDOR 6FAH5 Environmental Sample Bottle 125 Ml - Pack Of 500 | AE8RMV 6FAH5100 mm125 mL38 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound500€623.38
APPROVED VENDOR 6FAH6 Environmental Sample Bottle 250 Ml - Pack Of 250 | AE8RMW 6FAH6131 mm250 mL43 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound250€475.43
APPROVED VENDOR 6FAH7 Environmental Sample Bottle 500 Ml - Pack Of 125 | AE8RMX 6FAH7168 mm500 mL53 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound125€324.36
APPROVED VENDOR 6FAH8 Environmental Sample Bottle 1000 Ml - Pack Of 50 | AE8RMY 6FAH8199 mm1000 mL63 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound50€203.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAH4 Environmental Sample Bottle 1000 Ml - Pack Of 50
€218.43 /unit