Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 6FAH3 Environmental Sample Bottle 500 Ml - Pack Of 125 | AE8RMT

LAB SAFETY SUPPLY 6FAH3 Environmental Sample Bottle 500 Ml - Pack Of 125

Item: AE8RMT Model: 6FAH3
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€284.47 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemEnvironmental Sampling Bottle
Basic MaterialPlastic
Body ColorTranslucent
Body MaterialHigh Density Polyethylene
Capacity500 mL
Closure ColorTranslucent
Closure MaterialPolypropylene
Diameter73 mm
Graduation RangeNo Graduations
Height171 mm
MouthNarrow
Screw Closure Size28 mm to 415 mm
ShapeRound
AutoclavableNo
Body Diameter73 mm
Bottle TypeSampling
Capacity - Ml500 ml
Capacity - Oz16.9 fl. oz.
ClarityOpaque
Closure IncludedYes
Closure Liner MaterialUnlined
Closure TypeScrew On
GraduatedNo
Minimum Screw Closure Size28 mm
Mouth SizeNarrow
Overall Height171 mm
Pre-cleanedNone
Special FeaturesLeak-Proof Bottles Resist Breakage for Safe Sampling, Transport and Storage Light Sensitive Product
Sterile/non-sterileNon-Sterile

Shipping Info:

Ship weight (kg) 9.9
Ship height (cm)17.1
Ship length (cm)7.3
Ship width (cm)7.3
HS code3926909910
Country of OriginIN

Product Variants

ProductModelHeightCapacityScrew Closure SizeBasic MaterialBody ColorBody MaterialClosure MaterialShapePkg. Qty.Price
APPROVED VENDOR 6FAH1 Environmental Sample Bottle 125 Ml - Pack Of 500 | AE8RMQ 6FAH1104 mm125 mL24 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound500€517.89
APPROVED VENDOR 6FAH2 Environmental Sample Bottle 250 Ml - Pack Of 250 | AE8RMR 6FAH2133 mm250 mL24 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound250€407.34
APPROVED VENDOR 6FAH4 Environmental Sample Bottle 1000 Ml - Pack Of 50 | AE8RMU 6FAH4217 mm1000 mL38 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound50€221.41
APPROVED VENDOR 6FAH5 Environmental Sample Bottle 125 Ml - Pack Of 500 | AE8RMV 6FAH5100 mm125 mL38 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound500€623.38
APPROVED VENDOR 6FAH6 Environmental Sample Bottle 250 Ml - Pack Of 250 | AE8RMW 6FAH6131 mm250 mL43 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound250€475.43
APPROVED VENDOR 6FAH7 Environmental Sample Bottle 500 Ml - Pack Of 125 | AE8RMX 6FAH7168 mm500 mL53 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound125€324.36
APPROVED VENDOR 6FAH8 Environmental Sample Bottle 1000 Ml - Pack Of 50 | AE8RMY 6FAH8199 mm1000 mL63 mm to 415 mmPlasticTranslucentHigh Density PolyethylenePolypropyleneRound50€203.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 6FAH3 Environmental Sample Bottle 500 Ml - Pack Of 125
€284.47 /unit