VULCAN HART SC-120-15 | AW7EYX

VULCAN HART SC-120-15 Machine Screw, 1/4-20, 0.45 Inch Length

Item: AW7EYX Model: SC-120-15Cross Ref: 28ZW66
In Stock

Get it by Tuesday, Jun 17

€3.69 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemMachine Screw
Height0.35"
Length0.45"
Width4"
Compatible Product TypeGas Convection Oven
Compatible With Grainger Part Number6EKR0, 6EKR1
Compatible With Manufacturer Model NumberDEC5, DGC5, DGC501, DGC5X, HEC5, HEC5D, HEC5DX, HEC5X, HGC5, HGC5D, HGC5DX, HGC5X, SG4, SG44, SG4C, SG4D, SG6, SG66, SG6C, SG6D, VC44GD, VC4EC, VC4ED, VC4ES, VC4GC, VC4GD, VC4GS, VC5GD, VC5GD-11D1, VC5GD-21D, VC6EC, VC6ED, VC6ES, VC6GC, VC6GD, VC6GS, WKG, WKGC, WKGD, WKGDX, WKGX, WLGO
Overall Height4"
Product TypeScrew

Shipping Info:

Ship weight (kg) 0.1
Ship height (cm)0.89
Ship length (cm)10.16
Ship width (cm)1.14
Country of OriginTW

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

VULCAN HART SC-120-15 Machine Screw, 1/4-20, 0.45 Inch Length
€3.69 /unit