Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR 5PTJ6 Graduated Cylinder 250ml Plastic - Pack Of 12 | AE6CFJ

LAB SAFETY SUPPLY 5PTJ6 Graduated Cylinder 250ml Plastic - Pack Of 12

Item: AE6CFJ Model: 5PTJ6
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.78 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemGraduated Cylinder, With Spout
Capacity250 mL
ColorTranslucent
Graduation Subdivisions2.5 mL
MaterialPolypropylene
Base ShapeHexagonal
Basic MaterialPlastic
Body ColorClear
Body Diameter43 mm
Body MaterialPolypropylene
Capacity - Ml250 ml
ClarityTranslucent
Closure IncludedNo
GraduatedYes
IncludesSpout
Maximum Graduation - Ml250 mL
Minimum Graduation - Ml25 mL
Special FeaturesHex Base, Spout

Shipping Info:

Ship weight (kg) 1.2915
Ship height (cm)14.99
Ship length (cm)4.3
Ship width (cm)4.3
HS code3926909910
Country of OriginCN

Product Details:

    • Special Features: Hex Base

Product Variants

ProductModelCapacityPkg. Qty.Price
APPROVED VENDOR 5PTJ4 Graduated Cylinder 50ml Plastic - Pack Of 12 | AE6CFG 5PTJ450 mL12€86.76
APPROVED VENDOR 5PTJ5 Graduated Cylinder 100ml Plastic - Pack Of 12 | AE6CFH 5PTJ5100 mL12€65.88
APPROVED VENDOR 5PTJ7 Graduated Cylinder 500ml Plastic - Pack Of 12 | AE6CFK 5PTJ7500 mL12€308.03
APPROVED VENDOR 5PTJ8 Graduated Cylinder 1000ml Plastic - Pack Of 12 | AE6CFL 5PTJ81000 mL12€332.92
APPROVED VENDOR 5YHX7 Graduated Cylinder Spout 5ml Glass - Pack Of 12 | AE7HJZ 5YHX75 mL12€51.67
APPROVED VENDOR 5YHX8 Graduated Cylinder Spout 10ml Glass - Pack Of 12 | AE7HKA 5YHX810 mL12€51.67
APPROVED VENDOR 5YHX9 Graduated Cylinder Spout 25ml Glass - Pack Of 12 | AE7HKB 5YHX925 mL12€62.11

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LAB SAFETY SUPPLY 5PTJ6 Graduated Cylinder 250ml Plastic - Pack Of 12
€127.78 /unit