Item | Blower |
Amca Fan Class | Not Rated |
Application | Air Conditioning, Exhausting, General Ventilation, Heating |
Assembly | Unassembled |
Bearing Type | Ball |
Brake Horsepower | Not Applicable |
Chemical Resistant | No |
Compatible Speed Control | Not Applicable |
Corrosion Resistant | Yes |
Current | Not Applicable |
Discharge Height | 7" |
Discharge Height (in.) | 7" |
Discharge Position | Bottom Horizontal |
Discharge Width | 10 1/2" |
Discharge Width (in.) | 10.5" |
Drive Type | Belt Drive |
Electrical Connection | Not Applicable |
Flange Size | Not Applicable |
For High-static Pressure Applications | Yes |
For Location | Indoor |
For Ventilation Type | Exhaust, Make-Up, Return, Supply |
Hazardous Location Application | No |
Hazardous Location Specification | Not Applicable |
Housing Color | Silver |
Housing Depth | 16 9/16" , 16.562" , 16.7" |
Housing Finish | Galvanized |
Housing Height | 17.3" , 18 13/16" , 18.812" |
Housing Material | Steel |
Housing Width | 10 1/2" |
Includes | Isolation Grommet, Motor Mounting Bracket, Mounting Hardware |
Includes Drive Package | No |
Includes Motor | No |
Includes Mounting Hardware | Yes |
Inlet Diameter | 9 1/8" |
Max. Ambient Temp. | 104°F |
Max. Inlet Temp. | 150°F |
Max. Motor Hp | 2 hp |
Maximum Motor Speed | Not Applicable |
Min. Motor Hp | 1/4 hp |
Minimum Fan Speed | 565 RPM |
Minimum Motor Speed | Not Applicable |
Motor Frame Designation | Not Applicable |
Motor Location | Not Applicable |
Mount Type | Multiposition |
Mounting | Multiposition , Multipostion |
Mounting Orientation | Multiposition |
No. Of Inlets | 2 |
Number Of Discharge Positions | 4 |
Oem Replacement | Not Applicable |
Outlet Dia. | Not Applicable |
Outlet Height | 11 3/8" , 7" |
Outlet Shape | Rectangular |
Outlet Width | 10 1/2" , 11 3/8" |
Overall Depth | 16 5/8" |
Overall Height | 17 3/8" |
Overall Width | 15 3/4" |
Replacement For | Not Applicable |
Resistance Properties | Corrosion Resistant |
Shaft Dia. | 3/4" |
Sound Level | Not Rated |
Spark Resistant Construction Type | Not Applicable |
Speed Controllable | No |
Thermal Overload Protection | Not Applicable |
Type | Belt Drive, Double Inlet Forward Curve, Less Motor |
Wheel Bore Diameter | 3/4" |
Wheel Dia. | 11 1/8" |
Wheel Material | Steel |
Wheel Material Finish | Galvanized |
Wheel Width | 7 5/8" |
Drive Package With Motor Included? | No |
Features | it Offers Precision Ground Shafting with Both Keyways and Flats for a Wide Range of Drives and Hp, This Blower Has Prelubricated, Sealed Ball Bearings with Rubber Isolators and a Dynamically Balanced Forward Curved Wheel |
For Air Type | General/Clean |
Housing Material Finish | Galvanized |
Manufacturer Warranty Length | 1 yr. Limited |
Maximum Airflow | 3440 CFM |
Maximum Ambient Temperature | 104°F |
Maximum Fan Speed | 1200 RPM |
Maximum Inlet Air Temperature | 150°F |
Maximum Motor Horsepower | 2 hp |
Maximum Static Pressure | 1 1/2 in. wc |
Minimum Airflow | 1150 CFM |
Minimum Ambient Temperature | -4°F |
Minimum Motor Horsepower | 1/4 hp |
Number Of Inlets | 2 |
Outlet Type | Non Flanged |
Rotation | CW/CCW |
Shaft Diameter | 3/4" |
Wheel Diameter | 11 1/8" |
Wheel Type | Forward Curved |