Flat Shipping

Flat Shipping at €24.99 + VAT

ACROVYN SM20M8F920N Corner Guard, 96 Inch Height, 3 Inch Width, Almond | CF2LBD 55LL73

ACROVYN SM20M8F920N Corner Guard, 96 Inch Height, 3 Inch Width, Almond

Item: CF2LBD Model: SM20M8F920NCross Ref: 55LL73
Limited Availability
€202.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemCorner Guard
ColorAlmond
FinishAcrovyn
Height96"
MountingAdhesive
Width3"
Color FamilyBeige
Cover MaterialPETG
For Angle135°
For LocationCafeterias, Common Areas, Hallways, Reception Areas
Includes(2) End Caps, Acrovyn Cover, Full Retainer
Includes HardwareHardware Included
Leg Width3"
Mounting TypeClip On
Nose Radius1/4"
Overall Height8 ft.
Projection3/8"
Resistance PropertiesAntifungal, Bacteria Resistant, Corrosion Resistant, Impact Resistant
Retainer MaterialAluminum
Retainer TypeSurface Mount
Shock AbsorptionShock Absorbing
StandardsASTM D543, ASTM F476-84, ASTM G21-96, ASTM G22-76, CALIFORNIA 01350 TESTING, UL LISTED A/1
Thickness0.078"

Shipping Info:

Ship weight (kg) 3.15
Country of OriginUSA

Product Variants

ProductModelColorThicknessMaterialPrice
ACROVYN SM20CV8F920N Corner Guard, Almond, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KYK 55LL70 SM20CV8F920NAlmond0.078"Acrovyn€79.79
ACROVYN SM20MCV8F920N Corner Guard, Almond, Acrovyn, 3 X 96 X 5/64 Inch Size | CF2KYL 55LL77 SM20MCV8F920NAlmond0.078"Acrovyn€96.65
ACROVYN SM20CV4F920N Corner Guard, Almond, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KYM 55LL69 SM20CV4F920NAlmond0.078"Acrovyn€40.69
ACROVYN SM20MCV4F920N Corner Guard, Almond, Acrovyn, 3 X 48 X 5/64 Inch Size | CF2KYN 55LL76 SM20MCV4F920NAlmond0.078"Acrovyn€48.93
ACROVYN SM20CV10F920N Corner Guard, Almond, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KYP 55LL71 SM20CV10F920NAlmond0.078"Acrovyn€99.65
ACROVYN SM20MCV10F920N Corner Guard, Almond, Acrovyn, 3 X 120 X 5/64 Inch Size | CF2KYQ 55LL78 SM20MCV10F920NAlmond0.078"Acrovyn€120.76
ACROVYN SSM20CV8F920N Corner Guard, Almond, Acrovyn, 2 X 96 X 5/64 Inch Size | CF2KYR 55LL86 SSM20CV8F920NAlmond0.078"Acrovyn€61.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ACROVYN SM20M8F920N Corner Guard, 96 Inch Height, 3 Inch Width, Almond
€202.52 /unit