KMC COV2013Z1 Cushioned Cable Clamp, 1-3/16 Inch Cable Clamping Dia. | CG8XBE 481X23

KMC CONTROLS COV2013Z1 Cable Clamp, Hot Dipped Galv, 0.4063 In Mounting Hole Dia., Steel, 1 3/16 In Clamping Dia., 0.048 In Thk., 500 Pk

Item: CG8XBE Model: COV2013Z1Cross Ref: 481X23
In Stock

Get it by Tuesday, Jun 17

€608.76 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCable Clamp
Band Width3/4"
Clamping Dia.1 3/16"
Coating MaterialVinyl Plastisol
ColorGray
Cushion MaterialVinyl
Cushion TypeVinyl
FinishHot Dip Galvanized
Liner ColorBlack
MaterialSteel
Mounting Hole Dia.0.4063"
System Of MeasurementImperial
Temp. Range-30°F to +180°F
Thickness0.048"
TypeCable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeCushion Clamp
For Maximum Outside Diameter1 3/16"
Maximum Operating Temperature180°F
Minimum Operating Temperature-30°F
Mounting Hole Diameter13/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width3/4"

Shipping Info:

Ship weight (kg) 15.3
Country of OriginUS

Product Variants

ProductModelTypeClamping Dia.ThicknessMounting Hole Dia.Band WidthColorTemp. RangeCoating MaterialPkg. Qty.Price
KMC COL0409Z1 Clamp Outer Diameter 1/4 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMK 1BAB1 COL0409Z1Cushioned Cable Clamp1/4"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€29.68
KMC COL0413Z1 Clamp Outer Diameter 1/4 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZML 1BAB2 COL0413Z1Cushioned Cable Clamp1/4"0.032"13/32"3/4"Black-50°F to +350°FEPDM50€42.28
KMC COL0609Z1 Clamp Outer Diameter 3/8 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMM 1BAB3 COL0609Z1Cushioned Cable Clamp3/8"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€33.21
KMC COL0613Z1 Clamp Outer Diameter 3/8 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZMN 1BAB4 COL0613Z1Cushioned Cable Clamp3/8"0.032"13/32"3/4"Black-50°F to +350°FEPDM50€41.82
KMC COL0809Z1 Clamp Outer Diameter 1/2 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMP 1BAB5 COL0809Z1Cushioned Cable Clamp1/2"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€39.07
KMC COL0813Z1 Clamp Outer Diameter 1/2 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZMQ 1BAB6 COL0813Z1Cushioned Cable Clamp1/2"0.048"13/32"3/4"Black-50°F to +350°FEPDM50€52.40
KMC COL1009Z1 Clamp Outer Diameter 5/8 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMR 1BAB7 COL1009Z1Cushioned Cable Clamp5/8"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€43.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COV2013Z1 Cable Clamp, Hot Dipped Galv, 0.4063 In Mounting Hole Dia., Steel, 1 3/16 In Clamping Dia., 0.048 In Thk., 500 Pk
€608.76 /pack