HONEYWELL Rotary Actuator Limit Switch Head


Filter
StyleModelActuator LocationOperating ForceIp RatingActuator TypeOperating Temp. RangeMax. Operating ForceMax. VolumePrice (ex. VAT)
A
201LS1
Side3 lbs.IP67Roller Lever-20°F to +160°F3 lbs.-€548.90
B
201LS3
Side3 lbs.IP67Roller Lever-20°F to +160°F3 lbs.-€710.45
C
201LS47
Side5 oz.IP67Lever Rod-20°F to +160°F5 oz.5 oz.€1,368.72
D
GLZ1AA
Side3 lbs.-in.IP67-+13°F to +185°F--€106.68
E
LSZ1AB
Side4 lbs.-in.Not Rated--40°F to +212°F--€258.10
F
LSZ1M
Side4 lbs.-in.Not Rated-+30°F to +250°F--€321.34
G
LSZ1R
Side1.7 lbs.-in.Not Rated-+30°F to +250°F--€203.64
C
201LS10
Side5 oz.Not Rated--20°F to +160°F5 oz.5 oz.€823.68
H
LSZ1A
Side4 lbs.-in.Not Rated-+10°F to +250°F--€163.81
I
LSZ1B
Top2.5 lbs.-in.Not Rated-+30°F to +250°F--€358.01

We are here to help!

Looking for a part not listed here?