Flat Shipping

Flat Shipping at €24.99 + VAT

KMC COL0609Z1 Clamp Outer Diameter 3/8 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMM 1BAB3

KMC CONTROLS COL0609Z1 Clamp, Cushioned Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 3/8 Ining Dia., 50 Pk

Item: AA8ZMM Model: COL0609Z1Cross Ref: 1BAB3
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€33.99 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemClamp
Band Width1/2"
Clamping Dia.3/8"
Coating MaterialEPDM
ColorBlack
Cushion MaterialEPDM
Cushion TypeEPDM
FinishHot Dip Galvanized
MaterialSteel
Mounting Hole Dia.9/32"
System Of MeasurementImperial
Temp. Range-50°F to +350°F
Thickness0.032"
TypeCushioned Cable Clamp
Clamp MaterialSteel
Clamp Material FinishGalvanized
Clamp TypeClamp
Mounting Hole Diameter9/32"
StandardsASTM A240/A666, ASTM A653/A653M, ASTM B209
Width1/2"

Shipping Info:

Ship weight (kg) 0.3735
Ship height (cm)5.08
Ship length (cm)17.78
Ship width (cm)15.24
HS code8205700060
Country of OriginUS

Product Variants

ProductModelTypeClamping Dia.ThicknessMounting Hole Dia.Band WidthColorTemp. RangeCoating MaterialPkg. Qty.Price
KMC COL0409Z1 Clamp Outer Diameter 1/4 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMK 1BAB1 COL0409Z1Cushioned Cable Clamp1/4"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€29.68
KMC COL0413Z1 Clamp Outer Diameter 1/4 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZML 1BAB2 COL0413Z1Cushioned Cable Clamp1/4"0.032"13/32"3/4"Black-50°F to +350°FEPDM50€42.28
KMC COL0613Z1 Clamp Outer Diameter 3/8 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZMN 1BAB4 COL0613Z1Cushioned Cable Clamp3/8"0.032"13/32"3/4"Black-50°F to +350°FEPDM50€41.82
KMC COL0809Z1 Clamp Outer Diameter 1/2 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMP 1BAB5 COL0809Z1Cushioned Cable Clamp1/2"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€39.07
KMC COL0813Z1 Clamp Outer Diameter 1/2 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZMQ 1BAB6 COL0813Z1Cushioned Cable Clamp1/2"0.048"13/32"3/4"Black-50°F to +350°FEPDM50€52.40
KMC COL1009Z1 Clamp Outer Diameter 5/8 Inch 1/2 Inch Width Cushion - Pack Of 50 | AA8ZMR 1BAB7 COL1009Z1Cushioned Cable Clamp5/8"0.032"9/32"1/2"Black-50°F to +350°FEPDM50€43.95
KMC COL1013Z1 Clamp Outer Diameter 5/8 Inch 3/4 Inch Width Cushion - Pack Of 50 | AA8ZMT 1BAB8 COL1013Z1Cushioned Cable Clamp5/8"0.048"13/32"3/4"Black-50°F to +350°FEPDM50€61.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KMC CONTROLS COL0609Z1 Clamp, Cushioned Cable, Hot Dipped Galv, 9/32 In Mounting Hole Dia., Steel, 3/8 Ining Dia., 50 Pk
€33.99 /pack