KLEIN TOOLS MM400 Digital Multimeter, Auto-Ranging, 600V | CE4WPY 69021-1

KLEIN TOOLS MM400 69021-1 Digital Multimeter, Auto-Ranging, 600V

Item: CE4WPY Model: MM400Cross Ref: 69021-1
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemDigital Multimeter

Shipping Info:

Ship weight (kg) 0.4185
Ship height (cm)26.67
Ship length (cm)41.91
Ship width (cm)16
Country of OriginUS

Product Variants

ProductModelInstrument Safety RatingCalibration CertificateMaximum Ac Voltage MeasurementMaximum Dc Voltage MeasurementInstrument CountsMultimeter StyleAudible ContinuityData StoragePrice
KLEIN TOOLS MM600 Digital Multimeter, Auto-Ranging, 1000V | CE4WPW 69022-8 MM600--------€110.35
KLEIN TOOLS MM300 Digital Multimeter, Manual-Ranging, 600V | CE4WPX 69019-8 MM300---------
RFQ
KLEIN TOOLS MM720 Digital Multimeter, Cat Iii 1000V/Cat Iv 600V, Trms, 1000 V | CR7EQW MM720CAT III 1000V, CAT IV 600VNo1000V1000V6000Full SizeYesYes€159.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS MM400 69021-1 Digital Multimeter, Auto-Ranging, 600V