Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS ET40 Electronic AC/DC Voltage Tester, 12 - 240 VAC, 1.5 - 24 VDC | CE4XDK 69183-6

KLEIN TOOLS ET40 Electronic AC/DC Voltage Tester, 12 - 240 VAC, 1.5 - 24 VDC

Item: CE4XDK Model: ET40Cross Ref: 759Z03
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€30.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVoltage Tester
Tester TypeVoltage Detector/Tester

Shipping Info:

Ship weight (kg) 0.1305
Ship height (cm)24.13
Ship length (cm)34.29
Ship width (cm)12.7
Country of OriginUS

Product Variants

ProductModelAlert TypeBuilt-in FlashlightTester TypeMax. Ac VoltageDisplay TypePrice
KLEIN TOOLS ET60 Electronic AC/DC Voltage Tester, 12 - 600V | CE4WTF 69036-5 ET60VisualNo---€48.02
KLEIN TOOLS ET250 AC/DC Voltage/Continuity Tester | CE4WTG 69037-2 ET250Audible, VisualYes-600V ACDigital€61.78
KLEIN TOOLS ET45 AC/DC Voltage Tester | CE4XDL 69184-3 ET45-----€16.72

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS ET40 Electronic AC/DC Voltage Tester, 12 - 240 VAC, 1.5 - 24 VDC
€30.60 /unit