Flat Shipping

Flat Shipping at €24.99 + VAT

GRAINGER HYA04192GR Socket Head Cap Screw, 1/4-20 Thread Size | CQ4WAR

GRAINGER SCIA0250600USA-010P Socket Head Cap Screw, 1/4 In - 20 Thread Size, Std, 6 In Lg., 1/4 In Head Ht., Steel

Item: CQ4WAR Model: SCIA0250600USA-010PCross Ref: 33W064
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€506.03 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSocket Head Cap Screw
Display Qty10
Drive Size3/16"
Drive TypeSocket
FinishBlack Oxide
Head Dia.3/8"
Head Height1/4"
Head TypeStandard
Length6"
MaterialSteel
Max. Temp.300°F
Min. Temp.-65°F
Min. Thread Length1"
System Of MeasurementImperial
Tensile Strength180000 psi
Thread DirectionRight Hand
Thread FitClass 3A
Thread Size1/4"-20
Thread StylePartially Threaded
Thread TypeCoarse
Combined Material & GradeGrade Steel
Dimensional StandardsASME B18.3
Head Diameter0.375"
Material Quality StandardsASTM A574
Material TypeSteel
Maximum Temperature300°F
Minimum Temperature-65°F
Minimum Thread Length1"
Screw Length6"

Shipping Info:

Ship weight (kg) 0.36
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

GRAINGER SCIA0250600USA-010P Socket Head Cap Screw, 1/4 In - 20 Thread Size, Std, 6 In Lg., 1/4 In Head Ht., Steel
€506.03 /pack