Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS D2000-7 Linesman Pliers, Size 7-7/8 Inch, Dipped Handle | AA2AUV 10A975 / 70073-6

KLEIN TOOLS D2000-7 70073-6 Linesman Pliers, Size 7-7/8 Inch, Dipped Handle

Item: AA2AUV Model: D2000-7Cross Ref: 10A975 / 70073-6
In Stock

Get it by Wednesday, Jan 28

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€95.87
10% off
€86.29 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Item Linemans Pliers
Additional Tool Functions Cable Cutter, Conduit Reaming Nose, Nail Cutter, Screw Cutter, Wire Cutter
Cutter Length 3/4"
Esd-safe No
Features ''Handform'' Handles For Full Gripping And Cutting Power, Cross-Hatched Knurled Jaws, Hot-Riveted Joint Ensures Smooth Action And No Handle Wobble, Plastic-Dipped Handles For Comfort And Ease Of Identification, Rivet Is Closer To The Cutting Edge For 46-Percent Greater Cutting And Gripping Power, Streamlined Design With Sure-Gripping, Unique Handle Tempering Helps Absorb The ''Snap'' When Cutting Wire
Finish Black Oxide
For Wire/cable Type ACSR, Hard Wire
Grip Style Standard Cushion
Handle Color Blue
Handle Style Dipped
Handle Type Dipped
High Leverage Yes
Includes Voltage Detection Module No
Insulated No
Jaw Length 1 1/4"
Jaw Opening Type Manual
Jaw Shape Flat
Jaw Thickness 1/2"
Jaw Width 1"
Material Drop Forged Alloy Steel
Maximum Jaw Opening 1 3/8"
Non-sparking No
Nose Shape New England
Overall Length 7 3/4"
Plier Material Steel
Plier Type Lineman's Pliers
Series 2000 Series
Spring Return No
Tether Capable Standard Tool
Tether Ready No

Shipping Info:

Ship weight (kg) 0.315
Ship height (cm)11.18
Ship length (cm)30.23
Ship width (cm)12.7
HS code8203206030
Country of OriginUS

Product Variants

ProductModelJaw LengthJaw WidthMaterialJaw ThicknessTether CapableHandle TypeGrip StyleOverall LengthPrice
KLEIN TOOLS D2000-8 Linesman Pliers, Size 8-11/16 Inch, Dipped Handle | AA2AUW 10A976 / 70079-8 D2000-81 1/2"1 1/8"Drop Forged Alloy Steel5/8"Standard ToolDippedStandard Cushion8 5/8"€86.52
KLEIN TOOLS J2000-8 Linesman Pliers, Size 8-13/16 Inch, Ergonomic Handle | AA2AUX 10A977 / 70001-9 J2000-81 1/2"1 1/8"Drop Forged Alloy Steel5/8"Standard ToolErgonomicDeluxe Cushion8 7/8"€107.01
KLEIN TOOLS HD2000-9NE Linesman Pliers, Size 9-1/2 Inch, Dipped Handle | AB9JGG 2DHB2 / 70088-0 HD2000-9NE1 5/8"1 1/4"Steel5/8"Standard ToolDippedStandard Cushion9 3/8"€93.58
KLEIN TOOLS J2000-9NE Linesman Pliers, Size 9-1/2 Inch, Ergonomic Handle | AD2AGE 3LY16 / 72102-1 J2000-9NE1 5/8"1 1/4"Steel5/8"Standard ToolErgonomicDeluxe Cushion9 1/2"€87.36
KLEIN TOOLS D2000-9NE Linesman Pliers, Size 9-3/8 Inch, Dipped Handle | AD6RWX 4A834 / 70082-8 D2000-9NE1 5/8"1 1/4"Steel5/8"Standard ToolDippedStandard Cushion9 3/8"€84.88
KLEIN TOOLS D20009NEGLW Side Cutting Pliers, High-Leverage | CE4WHH 38003-7 D20009NEGLW1.594"1.25"Steel0.6"No--9.35"€79.83
KLEIN TOOLS J20017NE Lineman Plier, Size 7 Inch, Heavy Duty | CE4YCG 70006-4 J20017NE1.281"1.063"Steel1.28"NoJourneyman Dual Material-7.43"€124.06

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS D2000-7 70073-6 Linesman Pliers, Size 7-7/8 Inch, Dipped Handle
€95.87 /unit