KLEIN TOOLS 3258 Standard Bull Pin, Diameter 1-3/16 Inch | CE4YQM 66658-2

KLEIN TOOLS 3258 66658-2 Standard Bull Pin, Diameter 1-3/16 Inch

Item: CE4YQM Model: 3258Cross Ref: 66658-2
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemBull Pin

Shipping Info:

Ship weight (kg) 0.945
Ship height (cm)5.72
Ship length (cm)35.05
Ship width (cm)10.16
Country of OriginUS

Product Variants

ProductModelTypeTip SizeMaterialConstructionDesignTether CapableFinishGrip TypePrice
KLEIN TOOLS 3265 Bull Pin, 12 x 1-1/4 Inch Top Diameter x 7/16 Inch Point Diameter | AB9HXC 2DFJ9 / 66665-0 3265Standard0.438"SteelQuality Alloy SteelStandard Bull PinNot Tether CapableBlack OxidePlain€34.06
KLEIN TOOLS 3255TT Broad Head Bull Pin, With Tether Hole, 1-1/4 Inch Size | CE4WMY 48001-0 3255TT--------€43.98
KLEIN TOOLS 3256TT Broad Head Bull Pin, With Tether Hole, 1-1/16 Inch Size | CE4WMZ 48002-7 3256TT--------€42.45
KLEIN TOOLS 3259TT Bull Pin, With Tether Hole, 1-5/16 Inch Size | CE4WNG 48003-4 3259TT---------
RFQ
KLEIN TOOLS 3259TTS Bull Pin, With Tether Hole, 1-5/16 Inch Size, Stainless Steel | CE4WNH 48004-1 3259TTS---------
RFQ
KLEIN TOOLS 3252 Standard Bull Pin, Length 15 Inch, Diameter 1-3/16 Inch | CE4YQG 66652-0 3252--------€39.83
KLEIN TOOLS 3257 Standard Bull Pin, Length 12 Inch, Diameter 1-1/16 Inch | CE4YQL 66657-5 3257--------€39.07

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 3258 66658-2 Standard Bull Pin, Diameter 1-3/16 Inch