Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 32556 Screwdriver Replacement Bit Holder, 2 Pack | CE4YFL 32213-6

KLEIN TOOLS 32556 32213-6 Screwdriver Replacement Bit Holder, 2 Pack

Item: CE4YFL Model: 32556Cross Ref: 40Y180 / 32213-6
In Stock

Get it by Friday, Jun 13

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€9.32 /unit
This product can only be shipped in multiples of 3
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBit Holder
Application - ToolsHand
Fastening Tool MaterialSteel
Impact RatedNot Impact Rated
Number Of Pieces2

Shipping Info:

Ship weight (kg) 0.0225
Ship height (cm)6.99
Ship length (cm)15.88
Ship width (cm)9.14
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 32556 32213-6 Screwdriver Replacement Bit Holder, 2 Pack
€9.32 /unit