Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 23015 Bent Trimmer, Heavy Duty, 9-3/4 Inch Size | AD9VAZ 4VAR3 / 23015-8

KLEIN TOOLS 23015 23015-8 Bent Trimmer, Heavy Duty, 9-3/4 Inch Size

Item: AD9VAZ Model: 23015Cross Ref: 4VAR3 / 23015-8
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€101.39 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Shears
AdjustableNo
ApplicationIndustrial
Blade EdgeSerrated
Blade MaterialNickel Chrome
Cutting EdgeSerrated
Cutting Length3.187"
Handle ColorYellow
Handle MaterialPlastic Coated
Handle StyleStraight
Handle TypeRing And Enlarged Bow
Left/right HandRight
Overall Length9 3/4"
Point TypeBlunt
Primary ApplicationIndustrial
Tip ShapeBlunt
Blade FinishNickel-Chrome Plated
Cutting Edge TypeSerrated
FeaturesExtended Handle
Hand OrientationRight Hand
Handle DesignRing and Enlarged Bow
Length Of Cut3 1/4"
Material ApplicationBelting, Carpet, Heavy Fabric, Leather, Upholstery
Pivot TypeRivet

Shipping Info:

Ship weight (kg) 0.5175
Ship height (cm)12.95
Ship length (cm)36.58
Ship width (cm)13.97
HS code8203300000
Country of OriginUS

Product Variants

ProductModelApplicationBlade MaterialBlade LengthHand OrientationPrice
KLEIN TOOLS 23008 Bent Trimmer, 8 Inch Size, Nickel Chrome | AD9VAW 4VAP9 / 23008-0 23008IndustrialNickel Chrome--€54.27
KLEIN TOOLS 23010 Electricians Trimmer, Overall Length 10-1/2 Inch, Yellow | AD9VAX 4VAR1 / 23010-3 23010Electrical And CommunicationsNickel Chrome--€88.18
KLEIN TOOLS 23011 Bent Trimmer, Heavy Duty, 11-1/4 Inch Size | AD9VAY 4VAR2 / 23011-0 23011IndustrialNickel Chrome--€96.95
KLEIN TOOLS 208F Industrial Shear, Right Hand 8-1/4 Inch Length | AH6VMN 36HU85 / 76128-7 208FIndustrial---€59.50
KLEIN TOOLS GP212LR Bent Trimmer, With Large Ring, 12 Inch Size | CE4VUY 76087-7 GP212LRIndustrialSteel6"Right Hand€61.92
KLEIN TOOLS G210LR Bent Trimmer, XL Box, 11 Inch Size | CE4VVH 76069-3 G210LR----€49.42
KLEIN TOOLS G210LRBLU Bent Trimmer, With Large Ring, Coated Handles, 10 Inch Size | CE4VVK 76070-9 G210LRBLU----€52.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 23015 23015-8 Bent Trimmer, Heavy Duty, 9-3/4 Inch Size
€101.39 /unit