Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

KLEIN TOOLS 23008 Bent Trimmer, 8 Inch Size, Nickel Chrome | AD9VAW 4VAP9 / 23008-0

KLEIN TOOLS 23008 23008-0 Bent Trimmer, 8 Inch Size, Nickel Chrome

Item: AD9VAW Model: 23008Cross Ref: 4VAP9 / 23008-0
In Stock

Get it by Tuesday, Jun 17

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€63.60 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIndustrial Shears
AdjustableNo
ApplicationIndustrial
Blade EdgeStraight
Blade MaterialNickel Chrome
Cutting EdgeKnife
Cutting Length3 1/2"
Handle ColorYellow
Handle MaterialPlastic Coated
Handle StyleStraight
Handle TypeRing And Enlarged Bow
Left/right HandRight
Overall Length8"
Point TypeSharp
Primary ApplicationIndustrial
Tip ShapeSharp
Blade FinishNickel-Chrome Plated
Cutting Edge TypeStraight
FeaturesExtended Handle
Hand OrientationRight Hand
Handle DesignRing and Enlarged Bow
Length Of Cut3 1/2"
Material ApplicationCording, Fiberglass Insulation, Plastic, Rubber, Tar Paper, Vinyl

Shipping Info:

Ship weight (kg) 0.2475
Ship height (cm)12.95
Ship length (cm)36.58
Ship width (cm)14.48
HS code8203300000
Country of OriginUS

Product Variants

ProductModelApplicationBlade MaterialBlade LengthHand OrientationPrice
KLEIN TOOLS 23010 Electricians Trimmer, Overall Length 10-1/2 Inch, Yellow | AD9VAX 4VAR1 / 23010-3 23010Electrical And CommunicationsNickel Chrome--€88.18
KLEIN TOOLS 23011 Bent Trimmer, Heavy Duty, 11-1/4 Inch Size | AD9VAY 4VAR2 / 23011-0 23011IndustrialNickel Chrome--€96.95
KLEIN TOOLS 23015 Bent Trimmer, Heavy Duty, 9-3/4 Inch Size | AD9VAZ 4VAR3 / 23015-8 23015IndustrialNickel Chrome--€88.02
KLEIN TOOLS 208F Industrial Shear, Right Hand 8-1/4 Inch Length | AH6VMN 36HU85 / 76128-7 208FIndustrial---€59.50
KLEIN TOOLS GP212LR Bent Trimmer, With Large Ring, 12 Inch Size | CE4VUY 76087-7 GP212LRIndustrialSteel6"Right Hand€61.92
KLEIN TOOLS G210LR Bent Trimmer, XL Box, 11 Inch Size | CE4VVH 76069-3 G210LR----€49.42
KLEIN TOOLS G210LRBLU Bent Trimmer, With Large Ring, Coated Handles, 10 Inch Size | CE4VVK 76070-9 G210LRBLU----€52.90

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KLEIN TOOLS 23008 23008-0 Bent Trimmer, 8 Inch Size, Nickel Chrome
€63.60 /unit