Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO S1001/XL High Visibility Vest, ANSI Class 2, U, XL, Orange, Polyester, Snaps | CR7EDG

ML KISHIGO S1001/XL High Visibility Vest, ANSI Class 2, U, XL, Orange, Polyester, Snaps

Item: CR7EDG Model: S1001/XLCross Ref: 8H372
Limited Availability

Get it by Tuesday, Jun 17

Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Back Stripe PatternU
ClosureSnaps
ColorOrange
FeaturesLeft Mic Tab
GenderMen
MaterialPolyester
Maximum Chest Size50"
Minimum Chest Size48"
Number Of Inside Pockets3
Number Of Outside Pockets5
Number Of Pockets8
Number Of Pockets With Closure0
Reflective Stripe ColorSilver
SizeXL
Vest SizeXL
# Of Pockets8
Ansi Class2
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.972
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialVest SizeClosureSafety Vest StyleSafety FeaturesNo. Of Breakaway PointsNumber Of Outside PocketsPrice
KISHIGO 1515-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7EBV 1515-2XLimePolyester2XLZipperStandard--4€55.26
KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper | CR7EBW S5000-2XLimePolyester2XLZipperSurveyors--6€96.68
KISHIGO GF182NZ-2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7EBY GF182NZ-2XOrangeModacrylic2XLZipper-ARC-Flash Rated-4€179.11
KISHIGO S1001/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CR7EBZ S1001/2XOrangePolyester2XLSnaps---5€189.20
KISHIGO 1515-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7ECB 1515-3XLimePolyester3XLZipperStandard--4€55.26
KISHIGO F300-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECC F300-3XLimeModacrylic3XLHook And LoopStandardARC-Flash Rated--€138.54
KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECD F306/3X---------
RFQ

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO S1001/XL High Visibility Vest, ANSI Class 2, U, XL, Orange, Polyester, Snaps