Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper | CR7EBW

ML KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper

Item: CR7EBW Model: S5000-2XCross Ref: 257NZ1
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€127.76 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Ansi TypeType R, Class 2
Back Stripe PatternU
ClosureZipper
ColorLime
FeaturesGrommetsleft And Right Mic Tabspadded Neck For Comfort
GenderMen
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Microphone TabYes
MaterialPolyester
Maximum Chest Size54"
Minimum Chest Size52"
Number Of Inside Pockets2
Number Of Outside Pockets6
Number Of Pockets8
Number Of Pockets With Closure6
Pocket LocationLeft Chest, Left Waist, Right Chest, Right Waist
Reflective Stripe Border ColorOrange
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorOrange, Silver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Safety Vest StyleSurveyors
Size2XL
Tool Tethering Anchor PointsNo
Vest Back StyleMesh
Vest Front StyleSolid
Vest Size2XL
StandardsANSI/ISEA 107

Shipping Info:

Ship weight (kg) 0.6075
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialVest SizeClosureSafety Vest StyleSafety FeaturesNo. Of Breakaway PointsNumber Of Outside PocketsPrice
KISHIGO 1515-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7EBV 1515-2XLimePolyester2XLZipperStandard--4€55.26
KISHIGO GF182NZ-2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7EBY GF182NZ-2XOrangeModacrylic2XLZipper-ARC-Flash Rated-4€179.11
KISHIGO S1001/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CR7EBZ S1001/2XOrangePolyester2XLSnaps---5€189.20
KISHIGO 1515-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7ECB 1515-3XLimePolyester3XLZipperStandard--4€55.26
KISHIGO F300-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECC F300-3XLimeModacrylic3XLHook And LoopStandardARC-Flash Rated--€138.54
KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECD F306/3X---------
RFQ
KISHIGO GF182NZ-3X High Visibility Vest, ANSI Class 2, U, 3XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7ECE GF182NZ-3XOrangeModacrylic3XLZipper-ARC-Flash Rated-4€186.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper
€127.76 /unit