Flat Shipping

Flat Shipping at €24.99 + VAT

KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECD

ML KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single

Item: CR7ECD Model: F306/3XCross Ref: 9NVH9
Limited Availability

Get it by Wednesday, Jun 11

Request a Quote

Payment

Delivery

Product Specifications:

ItemHigh Visibility Vest
Atpv Rating5.5 cal/sq. cm
Back Stripe PatternU
ClosureHook and Loop
ColorLime
Horizontal Stripe TypeSingle
Includes Id WindowNo
Includes Microphone TabNo
MaterialModacrylic
Maximum Chest Size58"
Minimum Chest Size56"
Reflective Stripe Border ColorOrange
Reflective Stripe Border TypeContrasting
Reflective Stripe ColorSilver
Reflective Stripe Main ColorSilver
Reflective Tape TypeGlass Bead
Safety Vest StyleStandard
StandardsANSI 107, ASTM F1506, CAT 1, NFPA 70E-2012
Tool Tethering Anchor PointsNo
Vest Front StyleSolid

Shipping Info:

Ship weight (kg) 0.54
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelColorMaterialVest SizeClosureSafety Vest StyleSafety FeaturesNo. Of Breakaway PointsNumber Of Outside PocketsPrice
KISHIGO 1515-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7EBV 1515-2XLimePolyester2XLZipperStandard--4€55.26
KISHIGO S5000-2X High Visibility Vest, ANSI Class 2, U, 2XL, Lime, Solid Front/Mesh Back Polyester, Zipper | CR7EBW S5000-2XLimePolyester2XLZipperSurveyors--6€96.68
KISHIGO GF182NZ-2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7EBY GF182NZ-2XOrangeModacrylic2XLZipper-ARC-Flash Rated-4€179.11
KISHIGO S1001/2X High Visibility Vest, ANSI Class 2, U, 2XL, Orange, Polyester, Snaps | CR7EBZ S1001/2XOrangePolyester2XLSnaps---5€189.20
KISHIGO 1515-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Mesh Polyester, Zipper, Contrasting | CR7ECB 1515-3XLimePolyester3XLZipperStandard--4€55.26
KISHIGO F300-3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single | CR7ECC F300-3XLimeModacrylic3XLHook And LoopStandardARC-Flash Rated--€138.54
KISHIGO GF182NZ-3X High Visibility Vest, ANSI Class 2, U, 3XL, Orange, Modacrylic, Zipper, 15.5 cal/sq cm | CR7ECE GF182NZ-3XOrangeModacrylic3XLZipper-ARC-Flash Rated-4€186.09

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ML KISHIGO F306/3X High Visibility Vest, ANSI Class 2, U, 3XL, Lime, Solid Modacrylic, Hook-and-Loop, Single