ADVANCE TABCO SLI-16-30-10 Cocktail Unit, 10-Circuit Post Mix Cold Plate, 30 X 18 X 33 Inch Size | CD7YLP

ADVANCE TABCO SLI-16-30-10 Cocktail Unit, 10-Circuit Post Mix Cold Plate, 30 X 18 X 33 Inch Size

Item: CD7YLP Model: SLI-16-30-10
In Stock

Get it by Tuesday, Jun 17

€1,979.80 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemIce Bin

Shipping Info:

Ship weight (kg) 104
Ship height (cm)83.82
Ship length (cm)76.2
Ship width (cm)45.72
Country of OriginUS

Product Details:

    • Underbar Basics Series

Product Variants

ProductModelMPNPrice
ADVANCE TABCO CRI-12-12 Cocktail Unit, 12 X 21 X 33 Inch Size | CD7QMY CRI-12-12CRI-12-12€447.48
ADVANCE TABCO CRI-12-24 Cocktail Unit, 24 X 21 X 33 Inch Size | CD7QMZ CRI-12-24CRI-12-24€508.20
ADVANCE TABCO CRI-12-24-7 Cocktail Unit, 7-Circuit Cold Plate, 24 X 21 X 33 Inch Size | CD7QNA CRI-12-24-7CRI-12-24-7€1,044.12
ADVANCE TABCO CRI-12-30 Cocktail Unit, 30 X 21 X 33 Inch Size | CD7QNB CRI-12-30CRI-12-30€627.00
ADVANCE TABCO CRI-12-30-10 Cocktail Unit, 10-Circuit Cold Plate, 30 X 21 X 33 Inch Size | CD7QNC CRI-12-30-10CRI-12-30-10€1,302.84
ADVANCE TABCO CRI-12-30-7 Cocktail Unit, 7-Circuit Cold Plate, 30 X 21 X 33 Inch Size | CD7QND CRI-12-30-7CRI-12-30-7€1,071.84
ADVANCE TABCO CRI-12-36 Cocktail Unit, 36 X 21 X 33 Inch Size | CD7QNE CRI-12-36CRI-12-36€665.28

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

ADVANCE TABCO SLI-16-30-10 Cocktail Unit, 10-Circuit Post Mix Cold Plate, 30 X 18 X 33 Inch Size
€1,979.80 /unit