Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0116.3101X25 Adjustable Handle M10 External 0.99 3.58 3.25 Black | AC9GKJ 3GGH4

KIPP K0116.3101X25 Adjustable Handle M10 External 0.99 3.58 3.25 Black

Item: AC9GKJ Model: K0116.3101X25Cross Ref: 3GGH4
In Stock

Get it by Wednesday, Jun 11

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€23.32 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height3 1/4"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length3.58"
Screw Length0.99"
StyleClassic Ball
TypeExternal Thread
Handle Length79 mm
Handle MaterialZinc
Hub Height37 mm
Max Handle Height61.5 mm
Measurement SystemMetric
Mounting TypeThreaded Stud
Overall Height86.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753, ROHS
Thread SizeM10

Shipping Info:

Ship weight (kg) 0.144
Ship height (cm)2.03
Ship length (cm)12.7
Ship width (cm)7.11
HS code7907006000
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeThread TypeHandle TypePrice
KIPP K0122.2101X15 Adjustable Handle Modern Design M10 External 0.59 2.93 | AC8RBF 3DCU8 K0122.2101X15Zinc2.26"External Thread-Adjustable€17.71
KIPP K0122.2101X20 Adjustable Handle Modern Design M10 External 0.78 2.93 | AC8RBG 3DCU9 K0122.2101X20Zinc2.46"External Thread-Adjustable€17.71
KIPP K0122.2101X25 Adjustable Handle Modern Design M10 External 0.99 2.93 | AC8RBH 3DCV1 K0122.2101X25Zinc2.66"External Thread-Adjustable€17.71
KIPP K0122.2101X30 Adjustable Handle Modern Design M10 External 1.18 2.93 | AC8RBJ 3DCV2 K0122.2101X30Zinc2.85"External Thread-Adjustable€17.71
KIPP K0122.2101X35 Adjustable Handle Modern Design M10 External 1.38 2.93 | AC8RBK 3DCV3 K0122.2101X35Zinc3.05"External Thread-Adjustable€18.82
KIPP K0122.2101X40 Adjustable Handle Modern Design M10 External 1.57 2.93 | AC8RBL 3DCV4 K0122.2101X40Zinc3 1/4"External Thread-Adjustable€18.92
KIPP K0122.2101X45 Adjustable Handle Modern Design M10 External 1.77 2.93 | AC8RBM 3DCV5 K0122.2101X45Zinc3.45"External Thread-Adjustable€18.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0116.3101X25 Adjustable Handle M10 External 0.99 3.58 3.25 Black
€23.32 /unit