WINSMITH E17MDNS32000H0 | AX4FYF

WINSMITH E17MDNS32000H0 Speed Reducer, 143-145TC/182-184C Motor Frame, Left Solid Output Shaft, Quill Input

Item: AX4FYF Model: E17MDNS32000H0
In Stock

Get it by Friday, Jun 13

€877.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer

Shipping Info:

Ship weight (kg) 23
Ship height (cm)14.61
Ship length (cm)17.78
Ship width (cm)24.13
HS code8483404010

Product Variants

ProductModelMPNPrice
WINSMITH E17MDNS41000C1 | AX3XWZ E17MDNS41000C1E17MDNS41000C1€816.60
WINSMITH E17MDNS32000BT | AX4BVN E17MDNS32000BTE17MDNS32000BT€877.09
WINSMITH E17MDNS41000H0 | AX4EFU E17MDNS41000H0E17MDNS41000H0€877.09
WINSMITH E17MDNS31000GC | AX4FGZ E17MDNS31000GCE17MDNS31000GC€816.60
WINSMITH E17MDNS21000DN | AX4GJA E17MDNS21000DNE17MDNS21000DN€864.72
WINSMITH E17MDNS21000HC | AX4JLG E17MDNS21000HCE17MDNS21000HC€928.77
WINSMITH E17MDNS22000HC | AX4JWF E17MDNS22000HCE17MDNS22000HC€928.77

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

WINSMITH E17MDNS32000H0 Speed Reducer, 143-145TC/182-184C Motor Frame, Left Solid Output Shaft, Quill Input
€877.09 /unit