Flat Shipping

Flat Shipping at €24.99 + VAT

KIPP K0122.2101X15 Adjustable Handle Modern Design M10 External 0.59 2.93 | AC8RBF 3DCU8

KIPP K0122.2101X15 Adjustable Handle Modern Design M10 External 0.59 2.93

Item: AC8RBF Model: K0122.2101X15Cross Ref: 3DCU8
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€18.75 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdjustable Handle
ColorBlack
FinishSatin
Handle TypeAdjustable
Height2.26"
Knob TypeAdjustable Handle
MaterialZinc
Overall Length2.93"
Screw Length0.59"
StyleModern Design
TypeExternal Thread
Components MaterialSteel
Handle Length65 mm
Handle MaterialZinc
Hub Height28.5 mm
Max Handle Height45.5 mm
Measurement SystemMetric
Min Handle Height42.5 mm
Mounting TypeThreaded Stud
Overall Height60.5 mm
StandardsDIN EN 12844, DIN EN ISO 4753
Thread Length15 mm
Thread MaterialSteel
Thread SizeM10
Thread StandardMetric

Shipping Info:

Ship weight (kg) 0.09
Ship height (cm)2.03
Ship length (cm)9.65
Ship width (cm)10.16
HS code7907006000
Country of OriginDE

Product Variants

ProductModelMaterialHeightTypeThread TypeHandle TypePrice
KIPP K0122.2101X20 Adjustable Handle Modern Design M10 External 0.78 2.93 | AC8RBG 3DCU9 K0122.2101X20Zinc2.46"External Thread-Adjustable€17.71
KIPP K0122.2101X25 Adjustable Handle Modern Design M10 External 0.99 2.93 | AC8RBH 3DCV1 K0122.2101X25Zinc2.66"External Thread-Adjustable€17.71
KIPP K0122.2101X30 Adjustable Handle Modern Design M10 External 1.18 2.93 | AC8RBJ 3DCV2 K0122.2101X30Zinc2.85"External Thread-Adjustable€17.71
KIPP K0122.2101X35 Adjustable Handle Modern Design M10 External 1.38 2.93 | AC8RBK 3DCV3 K0122.2101X35Zinc3.05"External Thread-Adjustable€18.82
KIPP K0122.2101X40 Adjustable Handle Modern Design M10 External 1.57 2.93 | AC8RBL 3DCV4 K0122.2101X40Zinc3 1/4"External Thread-Adjustable€18.92
KIPP K0122.2101X45 Adjustable Handle Modern Design M10 External 1.77 2.93 | AC8RBM 3DCV5 K0122.2101X45Zinc3.45"External Thread-Adjustable€18.60
KIPP K0122.2101X50 Adjustable Handle Modern Design M10 External 1.99 2.93 | AC8RBN 3DCV6 K0122.2101X50Zinc3 16/25"External Thread-Adjustable€18.92

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIPP K0122.2101X15 Adjustable Handle Modern Design M10 External 0.59 2.93
€18.75 /unit