Flat Shipping

Flat Shipping at €24.99 + VAT

KIMBLE KIMAX 92812P-200 Volumetric Flask, 200 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure | CR6QTM

KIMBLE CHASE 92812P-200 Volumetric Flask, 200 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure

Item: CR6QTM Model: 92812P-200Cross Ref: 8T147
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€623.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemVolumetric Flask
AutoclavableYes
Basic MaterialGlass
Body ColorClear
Body MaterialBorosilicate Glass
Closure ColorYellow
Closure TypeStopper
Flask TypeVolumetric
Height227 mm
Includes ClosureYes
Labware Neck StyleStraight
Sterile/non-sterileNon Sterile
Stopper Size19
Astm SpecificationASTM E438
Capacity - Ml200 ml
Capacity - Oz6.7 fl. oz.
ClarityTransparent
Closure MaterialPolyethylene
Closure StyleIncludes Closure: Yes – Closure Type: Stopper
Compatible With Stopper Size19
Glassware ClassA
GraduatedYes
IncludesPE Stopper
Joint Size19
Mouth SizeWide
Neck StyleStraight
Overall Height227 mm
Special FeaturesCalibrated to Contain, Heavy-Walled
StandardsASTM E438
Tolerance+/-0.20 mL
Usp SpecificationType I

Shipping Info:

Ship weight (kg) 1.1925
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelStopper SizeIncludes ClosureClosure ColorHeightCapacityFlask TypeClosure TypeSterile/non-sterilePkg. Qty.Price
KIMBLE CHASE 92812F-1000 Volumetric Flask 1000mL Clear PTFE | AF4ETU 8TZK7 92812F-100022---1000 mL---1€217.20
KIMBLE KIMAX 92812G-1000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure | CR6QRR 92812G-100022YesClear9.37"-VolumetricStopperNon Sterile1€217.20
KIMBLE KIMAX 92812P-1000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure | CR6QRT 92812P-100022YesClear9.37"-VolumetricStopperNon Sterile1€217.20
KIMBLE KIMAX 92812N-1000 Volumetric Flask, 1000 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure | CR6QRU 92812N-100022YesClear9.37"-VolumetricStopperNon Sterile1€217.20
KIMBLE KIMAX 92812P-10 Volumetric Flask, 10 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure | CR6QRV 92812P-1013YesYellow4.13"-VolumetricStopperNon Sterile6€343.52
KIMBLE KIMAX 92812F-10 Volumetric Flask, 10 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure | CR6QRW 92812F-1013YesOrange--VolumetricStopperNon Sterile6€343.52
KIMBLE KIMAX 92812N-10 Volumetric Flask, 10 mL Labware Capacity - Metric, Borosilicate Glass, Stopper, Volumetric | CR6QRX 92812N-1013No-87 mm-VolumetricStopperNon Sterile6€343.52

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

KIMBLE CHASE 92812P-200 Volumetric Flask, 200 mL Labware Capacity - Metric, Borosilicate Glass, Includes Closure
€623.04 /unit